C512HH - C Ser 12HR W/Hold Timer

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C512HH
Manufacturer
Nsi
Manufacturer's Part Number
C512HH
Description
C Ser 12HR W/Hold Timer
The Tork C512HH 12-Hour Spring-Wound In-Wall Twist Timer With A Commercial-Style Metal Faceplate Is Designed to Control A Variety Of Indoor Appliances, Motors and Lights. Automate Factories, Offices or Other Buildings to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Features A Hold Setting to Keep Power On and Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For SPDT Switch Type On Indoor Loads Such As Ventilation Fans, Lighting, Hvac Systems, Moto
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261155146 / 7862611551462 / 00786261155146
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C512HH - Large Image
 
C512HH - Large Image
 
C512HH - Large Image
 
C512HH - Large Image
 
C512HH - Small Image
Other Links
 
 
C512HH - Other
Brochures
 
 
C512HH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
Description
C SER 12HR W/HOLD TIMER
Product Type
Interval Timer 60 Min Hold Metal
extra long description
TORK C512HH Interval Timer 60 Min h
Features
The TORK C412HH spring-wound in-wall twist timer carries our legacy of innovation and quality with reliable timekeeping and consistent performance. Use twist timers to set a countdown for automatically shutting off appliances or lighting, saving you energy and trouble. No more forgetting to turn off a garage light or attic fan: with a twist timer, simply wind the knob to the correct duration and automate the process. TORK twist timers are at home in residential environments or a range of commercial applica
Long Description
The TORK C512HH 12-Hour Spring-Wound In-Wall Twist Timer with a commercial-style metal faceplate is designed to control a variety of indoor appliances, motors and lights. Automate factories, offices or other buildings to save energy and money using the simple twist knob and reliable mechanical timekeeping. Features a HOLD setting to keep power on and fits into a standard electrical box for in-wall mounting. Designed for SPDT switch type on indoor loads such as ventilation fans, lighting, HVAC systems, moto
Special Features
With Hold 12 Hour Commercial Grade In Wall Time Switch
Additional Information
Timing Range
12 Hour
Contact Rating
125-250-277 VAC
action
SPDT
Base
Wall Plate
Manufacturer Information
Manufacturers Part Number
C512HH
Brand
NSi
GTIN
00786261155146
UPC
786261155146
Taxonomies, Classifications, and Categories
Type
Spring Wound In Wall Time Switch-Commercial Grade
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
environmental conditions
32-122 F
Frequency Rating
50-60 Hz
standard
cULus
Operating Temperature
32-122 F
Application
NSI
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat