C530M - 30 Min Twist Timer With Metal Wallplate

Nsi

  • $59.61 (Each)
  • $59.61 (Each)
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
C530M
Manufacturer
Nsi
Manufacturer's Part Number
C530M
Description
30 Min Twist Timer With Metal Wallplate
Twist Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250/277 V Ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786261155030 / 7862611550304 / 00786261155030
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.61 (Each)
Resources
Images
 
 
C530M - Large Image
 
C530M - Large Image
 
C530M - Large Image
 
C530M - Large Image
 
C530M - Small Image
 
C530M - Large Image
Other Links
 
 
C530M - Other
Brochures
 
 
C530M - Brochure
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
125/250/277 V ac
Material
Metal Brushed Aluminum
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
3 x 5 in
Descriptions
Description
30 MIN TWIST TIMER WITH METAL WALLPLATE
Product Type
Twist Timer
Long Description
Twist Timer, 30 min Time Setting Mode, SPDT Contact Form, 30 min Time Setting, 125/250/277 V ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb
Features
30 Minute Spring Wound Twist Timer 125-277V SPDT Metal Wallplate.
Short Description
30 Min Timer 125-277V SPDT With Metal Plate
Special Features
No Hold 60 Minute Commercial Grade in Wall Time Switch
extra long description
TORK C530M CU CMP Splice Long 600 M
Additional Information
Time Setting Mode
30 min
Contact Form
SPDT
Maximum Time Setting
30 min
Connection Type
Single Gang Wall Plate
Minimum Operating Temperature
+32 °F
Maximum Operating Temperature
+122 °F
Standards Met
Ul;CSA
Made in USA
yes
Contact Rating
125-250-277 VAC
Timing Range
30 Minute
action
SPDT
Base
Wall Plate
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
C530M
sub brand
In Wall Timers
GTIN
00786261155030
UPC
786261155030
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Ventilating Fans;Hvac;Whirlpools;Self Storage;Motors and Pumps
environmental conditions
32-122 F
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat