E101B - 24HR 40A SPST Digital Clock With Supercap

Nsi

  • $191.34 (Each)
  • $191.34 (Each)

In-Stock: 4 available locally (Shreveport, LA) (change location)
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
E101B
Manufacturer
Nsi
Manufacturer's Part Number
E101B
Description
24HR 40A SPST Digital Clock With Supercap
Digital Clock With Supercap, 24 H Time Setting Mode, SPST Contact Form, 24 H Time Setting, 120 to 277 V Ac, 40 A (No) @ 120 to 277 V Ac (General Purpose);30 A (No) @ 120 V Ac;20 A (No) @ 208 to 277 V Ac (Ballast);15 A (No) @ 120 V Ac (Tungsten);30 A @ 28 V DC (Resistive);40 A (No) @ 120 to 277 V Ac (Inductive), 20 On/Off Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 2 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261824011 / 7862618240116 / 00786261824011
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.34 (Each)
Stock Availability
Shreveport
4 (Check another store)
Bossier City
2
All Stores
202
Resources
Images
 
 
E101B - Small Image
 
E101B - Large Image
 
E101B - Large Image
 
E101B - Large Image
 
E101B - Large Image
 
E101B - Large Image
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
120 to 277 V ac
Current Rating
40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive)
Poles
1
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Size
5.062 x 3.062 x 8.312 in
Descriptions
Description
24HR 40A SPST DIGITAL CLOCK WITH SUPERCAP
Product Type
Digital Clock With Supercap
Long Description
Digital Clock With Supercap, 24 h Time Setting Mode, SPST Contact Form, 24 h Time Setting, 120 to 277 V ac, 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive), 20 ON/OFF Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 2 lb
Features
24 Hour Digital 1 Channel 40A 120-277V SPST Indoor/Outdoor Plastic Enclosure.
Short Description
24 Hour Digital 1CH 40A 120-277V SPST
Special Features
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation
extra long description
TORK E101B 24 Hr Digital Timer SPST
Additional Information
Time Setting Mode
24 h
Contact Form
SPST
Maximum Time Setting
24 h
Maximum ON/OFF Cycles
20
Connection Type
Screw
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+149 °F
Standards Met
UL (Canada and US)
Made in USA
yes
Contact Rating
120-277 VAC
Timing Range
24 Hour
Base
Screw
action
SPST
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
E101B
GTIN
00786261824011
UPC
786261824011
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
24 Hour Time Switch - 1 Or 2 Channel
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Sign;Air Conditioning;Lighting;Sump Pump;Ventilating Fan
environmental conditions
-40 to + 149 F
Operating Temperature
-40 to + 149 F
Frequency Rating
50-60 Hz
Enclosure
NEMA 3R Plastic Indoor-Outdoor
Mounting
Screw Mount
standard
UL917
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 202

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
2 View Store
Shreveport
4 View Store
These alternate items can be purchased instead of E101B.
Jump To:

Similar Items

Similar items are close alternatives to E101B, though they may not be 100% alike.

Clear Cover Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Set...
  • Our Part #: T101PCD82
  • Shreveport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T101PCD82
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($508.38) ·
T101PCD82 - Intermatic Inc.

Shreveport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.73

Each

QTY:
Each
Add
24-Hour 1 Circuit Electronic Control, 120-277 Vac, SPST, Indoor Metal Enclosure
  • Our Part #: ET1105C
  • Shreveport Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ET1105C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ET1105C - Intermatic Inc.

Shreveport Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat