We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
EW120BC - TOR

EW120BC - 7-Day M-Purp CNTRL

Nsi

  • $279.78 (for 1 Each)
  • $279.78 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    EW120BC
    Manufacturer
    Nsi
    Manufacturer's Part Number
    EW120B-C
    Description
    7-Day M-Purp CNTRL
    Tork 7 Day 1 Channel SPDT Digital Time Switch Applications: Outdoor Signs Heating and Air Conditioning Lighting Security Features: Input Supply: 120-277 Vac 50/60HZ Input Voltage: 120-277 Vac 50/60HZ Output Dry Contacts: SPDT Power Consumption: 6VA Max. Timing Accuracy: Line Frequency Scheduling: 20 On/Off Set Points Repeat Each Day. Minimum Setting 1 Minute. No. Of Channels: 1 Channel Daylight Savings: Automatic Adjustment (Can Be Omitted) Leap Year: Automatic Compensation Manual Override: Until The Next
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Timer Controls - Time Switch Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Timers
    UNSPSC
    39121523 - Timer controls
    UPC/GTIN
    786261824370 / 00786261824370
    Weight per unit
    1.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $279.78 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    EW120BC - Small Image
     
    EW120BC - Large Image
    Attachments
     
     
    EW120BC - Specification Sheet
    Brochures
     
     
    EW120BC - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1 IN
    Phase
    1 in
    Dimensions and Weight
    Size
    L=5.062 - H-8.312 - W=3.062 IN
    Descriptions
    Description
    7-DAY M-PURP CNTRL
    Product Type
    Digital Timer SPDT Clear
    Long Description
    Tork 7 Day 1 Channel SPDT Digital Time Switch APPLICATIONS: Outdoor Signs Heating and Air Conditioning Lighting Security FEATURES: INPUT SUPPLY: 120-277 VAC 50/60Hz INPUT VOLTAGE: 120-277 VAC 50/60Hz OUTPUT DRY CONTACTS: SPDT POWER CONSUMPTION: 6VA Max. TIMING ACCURACY: Line Frequency SCHEDULING: 20 ON/OFF set points repeat each day. Minimum Setting 1 minute. NO. OF CHANNELS: 1 Channel DAYLIGHT SAVINGS: Automatic adjustment (can be omitted) LEAP YEAR: Automatic Compensation MANUAL OVERRIDE: Until the next
    Special Features
    20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation
    Additional Information
    Timing Range
    0-168 h
    Contact Rating
    120-277 VAC
    Base
    Screw
    action
    SPDT
    Manufacturer Information
    Manufacturers Part Number
    EW120B-C
    Brand
    NSi
    sub brand
    Digital Time Controls
    GTIN
    00786261824370
    UPC
    786261824370
    Taxonomies, Classifications, and Categories
    Category Description
    TIMERS
    Type
    7 Day Time Switch - 1 Or 2 Channel
    Packaging
    Weight per each
    1.5
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    -40 to + 149 F
    environmental conditions
    -40 to 149 F
    Frequency Rating
    50-60 Hz
    standard
    cULus
    Enclosure
    NEMA 3R Plastic Indoor-Outdoor With Clear Cover
    Application
    Outdoor Signs-Lighting Security-HVAC Control
    Mounting
    Screw Mount
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Bossier City

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for EW120BC

    Type in the slang term you'd like to suggest.

* All prices subject to change.