We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
EW201B - TOR

Also in stock

EWZ201C - 120/277 Volt Time Clock - Nsi Industries
$255.73Per Each

Nsi Industries
120/277 Volt Time Clock


View or Compare

EW201B - 2CHNL 7-Day M-Purp CTRL

Nsi Industries

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    EW201B
    Manufacturer
    Nsi Industries
    Manufacturer's Part Number
    EW201B
    Description
    2CHNL 7-Day M-Purp CTRL
    Digital Time Switch, 7 Day; Maximum Number Of Operations 20 Per Day; 2 Circuit(S); SPST Switch; 40 Ampere (No) At 120 to 277 Vac (General Purpose); 30 Ampere (No) At 120 Vac, 20 Ampere (No) At 208 to 277 Vac (Ballast)
    Slang Terms

    Suggest a New Term
    Categories
    Timer Controls - Time Switch Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Time Clocks
    UNSPSC
    N/A
    UPC/GTIN
    786261824677 / 00786261824677
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $255.08 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    EW201B - Small Image
     
    EW201B - Small Image
     
    EW201B - Large Image
     
    EW201B - Small Image
    Specifications Sheets
     
     
    EW201B - Specification Sheet
    Installation Sheets
     
     
    EW201B - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 TO 277 VAC AT 50/60 HZ
    Current Rating
    40 AMPERE (NO) AT 120 TO 277 VAC (GENERAL PURPOSE); 30 AMPERE (NO) AT 120 VAC, 20 AMPERE (NO) AT 208 TO 277 VAC (BALLAST); 15 AMPERE (NO) AT 120 VAC (TUNGSTEN); 30 AMPERE (NO) AT 28 VDC (RESISTIVE); 40 AMPERE (NO) AT 120 TO 277 VAC (INDUCTIVE)
    Material
    PLASTIC ENCLOSURE
    Dimensions and Weight
    Size
    5 1/16 INCH W X 3 1/16 INCH D X 8 5/16 INCH H
    Descriptions
    Long Description
    DIGITAL TIME SWITCH, 7 DAY; MAXIMUM NUMBER OF OPERATIONS 20 PER DAY; 2 CIRCUIT(S); SPST SWITCH; 40 AMPERE (NO) AT 120 TO 277 VAC (GENERAL PURPOSE); 30 AMPERE (NO) AT 120 VAC, 20 AMPERE (NO) AT 208 TO 277 VAC (BALLAST)
    7 DAY TYPE; PLASTIC ENCLOSURE MATERIAL; 5.062 INCH LENGTH X 3.062 INCH WIDTH X 8.312 INCH HEIGHT SIZE; 20 PER DAY MAX. NUMBER OF OPERATIONS; UL (CANADA AND US) APPROVAL; OUTDOOR SIGNS, LIGHTING SECURITY, HEATING AND AIR CONDITIONING APPLICATION; 120 TO 277 VOLT AC AT 50/60 HERTZ VOLTAGE RATING; SCREW MOUNTING; NEMA 3R ENCLOSURE; 30 AMP AT 120 TO 277 VOLT AC (GENERAL PURPOSE, NO/NC), 30 AMP AT 120 TO 277 VOLT AC (INDUCTIVE, NO/NC), 30 AMP AT 120 VOLT AC (BALLAST, NO), 10 AMP AT 120 VOLT AC (BALLAST, NC), 15
    Product Type
    Digital Time Switch
    Description
    2CHNL 7-DAY M-PURP CTRL
    Commodity Description
    TIME SWITCH ACCESSORIES
    Additional Information
    Power Rating
    1 HP (NO) AT 120 VAC, 1 1/2 HP (NO) AT 208 VAC, 2 HP (NO) AT 240 TO 277 VAC (MOTOR LOAD); 720 VA (NO) AT 120 TO 277 VAC (PILOT DUTY)
    Number of Circuits
    2
    Maximum Number of Operations
    20 PER DAY
    Switch Type
    SPST
    Reserve Power
    SUPER CAPACITOR 4 DAYS
    Manufacturer Information
    Brand
    Nsi Industries
    TORK[R]
    Manufacturers Part Number
    EW201B
    Model
    EW
    GTIN
    00786261824677
    UPC
    786261824677
    Taxonomies, Classifications, and Categories
    Category Description
    TIME CLOCKS
    Type
    7 DAY
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    -40 TO 149 DEG F
    Mounting
    ENCLOSURE
    Enclosure
    NEMA 3R
    Application
    OUTDOOR SIGNS DISPLAY, LIGHTING SECURITY, SYSTEM HEATING AND AIR CONDITIONING
    Approval
    UL (CANADA AND US)
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Waco


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for EW201B

    Type in the slang term you'd like to suggest.

* All prices subject to change.