SS703ZA - Ast WL TM SWTCH SNGL/3WAY La __

Nsi

  • $64.31 (Each)
  • $64.31 (Each)
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
SS703ZA
Manufacturer
Nsi
Manufacturer's Part Number
SS703ZA
Description
Ast WL TM SWTCH SNGL/3WAY La __
Timer SWTCH, 168 H Time Setting Mode, SPST Contact Form, 168 H Time Setting, 120 V Ac, 7 On/Off Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 X 5 In Size, 0.39 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261140432 / 7862611404324 / 00786261140432
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.31 (Each)
Resources
Images
 
 
SS703ZA - Large Image
 
SS703ZA - Large Image
 
SS703ZA - Large Image
 
SS703ZA - Large Image
 
SS703ZA - Small Image
 
SS703ZA - Large Image
Attachments
 
 
SS703ZA - Specification Sheet
Tech Bulletins
 
 
SS703ZA - Tech Bulletin
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
120 V ac
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
3 x 5 in
Descriptions
Short Description
Astro Wall Sw Timer 120/277V LED Lt Almd
Special Features
7 On and Off Pairs of Set Points Each Day-Asronomic-Random Mode-Daylight Saving
Product Type
Timer Swtch
Long Description
Timer Swtch, 168 h Time Setting Mode, SPST Contact Form, 168 h Time Setting, 120 V ac, 7 ON/OFF Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 x 5 in Size, 0.39 lb
Features
Astro Wall Switch Timer No Neutral 3-Way 15A 120/277V Rated for LED Light Almond.
Description
AST WL TM SWTCH SNGL/3WAY LA __
extra long description
TORK SS703ZA Astro Wall Sw Timer 12
Additional Information
Time Setting Mode
168 h
Contact Form
SPST
Maximum Time Setting
168 h
Maximum ON/OFF Cycles
7
Connection Type
Single Gang Wall Plate
Minimum Operating Temperature
+32 °F
Maximum Operating Temperature
+104 °F
Standards Met
cULus Listed
Made in USA
yes
Contact Rating
120 VAC
Timing Range
7 DAY
action
SPST
Contact Configuration
SPST
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
SS703ZA
GTIN
00786261140432
UPC
786261140432
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Astronomic In Wall Timer
Packaging
Weight
0.39 lb
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
Application
Residential Interior Lighting-Small Fans and Motors-Appliances
environmental conditions
32 to +104
Operating Temperature
32 to +104
Frequency Rating
60 Hz
standard
cULus
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat