SS720AA - 7 Day In-Wall Digital Timer, 120VAC, 15A, Almond

Nsi Industries

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS720AA
Manufacturer
Nsi Industries
Manufacturer's Part Number
SS720AA
Description
7 Day In-Wall Digital Timer, 120VAC, 15A, Almond
Light Almond Finish; On/Off Operation Type; Ul (Canada and Us) Approval; Outdoor Security Lighting, Interior Lighting, Fan and Motor, Appliances Application; 125 Vac At 60 HZ Voltage Rating; 15 Ampere Current Rating; 500 Va (Electronic Ballast), 1 HP (Motor) Power Rating; 32 to 104 Deg F Operating Temperature; 7 Day Timing Range; Battery Reserve Power; Wire Size 14 Awg
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
-
UPC/EAN/GTIN
78626114018
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SS720AA - Small Image
 
SS720AA - Large Image
Attachments
 
 
SS720AA - Specification Sheet
Installation Sheets
 
 
SS720AA - Installation Sheet
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
125 VAC AT 60 HZ
Current Rating
15 AMPERE
Operation Type
ON/OFF
Material
BREAKER RATING PLUG, ADJUSTABLE INSTANTANEOUS TRIP, ELECTRONIC TRIP TYPE; 400 AMPERE MAX. BREAKER CURRENT RATING; UL, CSA, IEC APPROVAL; SG600 FRAME TYPE; 455 TO 1530 AMPERE ADJUSTABLE INSTANTANEOUS TRIP RANGE; 150 AMPERE PLUG CURRENT RATING
Material, Color, and Finish
Finish
LIGHT ALMOND
Descriptions
Long Description
DIGITAL IN WALL TIME SWITCH, LIGHT ALMOND FINISH; ON/OFF OPERATION TYPE; UL (CANADA AND US) APPROVAL; RESIDENTIAL INTERIOR LIGHTS, RANDOM FOR LIVED-IN LOOK, SMALL FANS AND MOTORS, APPLIANCES APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING
Product Type
Digital In Wall Time Switch
Description
7 DAY IN-WALL DIGITAL TIMER, 120VAC, 15A, ALMOND
Commodity Description
Mechanical Time Switches
Additional Information
WIRE SIZE 14 AWG
Additional Information
Power Rating
500 VA (ELECTRONIC BALLAST), 1 HP (MOTOR)
Timing Range
7 DAY
Reserve Power
BATTERY
Manufacturer Information
Manufacturers Part Number
SS720AA
Brand
Nsi Industries
Model
Residential Interior Lights, Random for Lived-In Look, Small Fans and Motors, Appliances
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Wire Size 14 AWG
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Used On
32 to 104 Deg F
Operating Temperature
32 TO 104 DEG F
Application
OUTDOOR SECURITY LIGHTING, INTERIOR LIGHTING, FAN AND MOTOR, APPLIANCES
Mounting
UL (Canada and US)
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat