We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
SS721ZA - TOR

SS721ZA - La 7DAY Astro Wall Timer 3-Way 16A 120/277V

Nsi Industries

  • $63.47 (for 1 Each)
  • $63.47 (1 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SS721ZA
    Manufacturer
    Nsi Industries
    Manufacturer's Part Number
    SS721ZA
    Description
    La 7DAY Astro Wall Timer 3-Way 16A 120/277V
    In-Wall Timer, Light Almond Finish; 10 Per Day Max. Number Of Operations; On/Off Operation Type; Ul (Canada and Us) Approval; Commercial Outdoor Security Lighting, Interior Lobby Lighting, Contactors For Fans and Motors, Sign Lighting Application
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Timer Controls - Electronic Time Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    Time Clocks
    UNSPSC
    N/A
    UPC/GTIN
    786261140289 / 00786261140289
    Weight per unit
    0.39 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $63.47 (1 Each)
    Carton
    $63.47 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Images
     
     
    SS721ZA - Small Image
     
    SS721ZA - Large Image
     
    SS721ZA - Large Image
    Attachments
     
     
    SS721ZA - Specification Sheet
    Installation Sheets
     
     
    SS721ZA - Installation Sheet
     
    SS721ZA - Installation Sheet
    Specifications Sheets
     
     
    SS721ZA - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Operation Type
    ON/OFF
    Voltage Rating
    120/277 VAC AT 50/60 HZ
    Current Rating
    16 Ampere at 120 to 277 VAC (Resistive), 13 Ampere at 120 to 277 VAC (Ballast), 10 Ampere at 120 to 277 VAC (LED Driver), 8 Ampere at 120 VAC (Tungsten)
    Material, Color, and Finish
    Finish
    LIGHT ALMOND
    Descriptions
    Commodity Description
    Electronic Time Switches
    Long Description
    IN-WALL TIMER, LIGHT ALMOND FINISH; 10 PER DAY MAX. NUMBER OF OPERATIONS; ON/OFF OPERATION TYPE; UL (CANADA AND US) APPROVAL; COMMERCIAL OUTDOOR SECURITY LIGHTING, INTERIOR LOBBY LIGHTING, CONTACTORS FOR FANS AND MOTORS, SIGN LIGHTING APPLICATION
    LIGHT ALMOND FINISH; 10 PER DAY MAX. NUMBER OF OPERATIONS; ON/OFF OPERATION TYPE; UL (CANADA AND US) APPROVAL; COMMERCIAL OUTDOOR SECURITY LIGHTING, INTERIOR LOBBY LIGHTING, CONTACTORS FOR FANS AND MOTORS, SIGN LIGHTING APPLICATION; 120/277 VAC AT 50/60 HZ VOLTAGE RATING; 16 AMPERE AT 120 TO 277 VAC (RESISTIVE), 13 AMPERE AT 120 TO 277 VAC (BALLAST), 10 AMPERE AT 120 TO 277 VAC (LED DRIVER), 8 AMPERE AT 120 VAC (TUNGSTEN) CURRENT RATING; 720 VA AT 120 VAC (PILOT DUTY), 1/2 HP AT 120 VAC (MOTOR) POWER RATIN
    Additional Information
    Wire Size 12 AWG
    Description
    LA 7DAY ASTRO WALL TIMER 3-WAY 16A 120/277V
    Product Type
    In-Wall Timer
    Additional Information
    Switch Type
    SPST
    Reserve Power
    Super Capacitor 2 Days
    Maximum Number of Operations
    10 per Day
    Timing Range
    7 DAY
    Power Rating
    720 VA at 120 VAC (Pilot Duty), 1/2 HP at 120 VAC (Motor)
    Manufacturer Information
    Manufacturers Part Number
    SS721ZA
    Brand
    TORK
    Nsi Industries
    GTIN
    00786261140289
    UPC
    786261140289
    Taxonomies, Classifications, and Categories
    Category Description
    TIME CLOCKS
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.39
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Commercial Outdoor Security Lighting, Interior Lobby Lighting, Contactors for Fans and Motors, Sign Lighting
    Approval
    UL (CANADA AND US)
    Operating Temperature
    32 TO 104 DEG F
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Dallas
    View Store
    1 Ennis
    View Store
    1 Lafayette

    M-Z

    Location Stock Available


  • Substitutes

    Depending upon local availability any of the items listed below may be substituted for SS721ZA.
    Listed in-stock quantities may include any combination of the items below.
    We do not guarantee that a specific part number will be in stock. If you cannot accept a substitute please make a note in your order.

    Similar Items

    Listed below you'll find similar and potential substitutes for SS721ZA.
    • SS703ZA - Ast WL TM SWTCH SNGL/3WAY La    __ - Nsi Industries
      View Larger

      SS703ZA - Nsi Industries

      Astro Wall Switch Timer No Neutral 3-Way 16A 120/277V Rated For Led Almond

      • MFR Part #: SS703ZA
      • Nacogdoches Availability: 2 Each
      • Total Availability: 66 Each
      • Manufacturer: Nsi Industries
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($49.97) ·

      Book Price
      $49.97
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SS721ZA

    Type in the slang term you'd like to suggest.

* All prices subject to change.