W400A - 120V 4PST 40A 7 Day Mechanical Time Switch

Tork

  • $332.23 (Each)
  • $332.23 (Each)

  • $1,993.38 (Per 6)
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
W400A
Manufacturer
Tork
Manufacturer's Part Number
W400A
Description
120V 4PST 40A 7 Day Mechanical Time Switch
120V 4PST 40A 7 Day Mechanical Time Switch
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
786261350015 / 00786261350015
Weight per unit
8.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.23 (Each)
Standard Packaging
$1,993.38 (Per 6)
Resources
Attachments
 
 
W400A - Specification Sheet
Images
 
 
W400A - Small Image
 
W400A - Large Image
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
120 VAC AT 60 HZ
Material
Steel
Current Rating
40 AMPERE (GENERAL PURPOSE/RESISTIVE/TUNGSTEN), 20 AMPERE (INDUCTIVE)
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Size
8-1/4 INCH W X 4 INCH D X 12-1/2 INCH H
Descriptions
Product Type
Electromechanical Time Switch
Description
120V 4PST 40A 7 DAY MECHANICAL TIME SWITCH
extra long description
7 DAY; MAXIMUM NUMBER OF OPERATIONS 4; MINIMUM ON TIME 3-1/2 HR; MINIMUM OFF TIME 3-1/2 HR; 4PST SWITCH; 40 AMPERE (GENERAL PURPOSE/RESISTIVE/TUNGSTEN), 20 AMPERE (INDUCTIVE); 120 VAC AT 60 HZ; POWER RATING 1000 VA (PILOT DUTY) AT 120 TO 277 VAC, 2 HP AT 120 VAC; RESERVE POWER 16 HR SPRING; OPERATING TEMPERATURE -40 TO 165 DEG F; NEMA 1; STEEL; GRAY; WALL MOUNTING; SIZE 8-1/4 INCH W X 4 INCH D X 12-1/2 INCH H; APPLICATION AIR CONDITIONING, DISPLAY/STORE FRONT LIGHTING, HEATING, LIGHTED SIGN, VENTILATING; A
Long Description
ELECTROMECHANICAL TIMER SWITCH, 7 DAY; MAXIMUM NUMBER OF OPERATIONS 4; MINIMUM ON TIME 3-1/2 HR; MINIMUM OFF TIME 3-1/2 HR; 4PST SWITCH; 40 AMPERE (GENERAL PURPOSE/RESISTIVE/TUNGSTEN), 20 AMPERE (INDUCTIVE); 120 VAC AT 60 HZ
Commodity Description
Controls - Time Controls
Additional Information
TIMING MOTOR POWER 3 TO 5 W
Additional Information
Power Rating
1000 VA (PILOT DUTY) AT 120 TO 277 VAC, 2 HP AT 120 VAC
Reserve Power
16 HR SPRING
Minimum OFF Time
3-1/2 HR
Switch Type
4PST
Maximum Number of Operations
798
Minimum ON Time
3-1/2 HR
Manufacturer Information
Brand
TORK
Manufacturers Part Number
W400A
Model
40142318
GTIN
00786261350015
UPC
786261350015
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
7 DAY
Availability
Status
Inactive
Packaging
Weight per each
8.1
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 TO 165 DEG F
Application
AIR CONDITIONING, DISPLAY/STORE FRONT LIGHTING, HEATING, LIGHTED SIGN, VENTILATING
Enclosure
NEMA 1
Approval
UL, CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat