735 - 1-1/2 Al CLMP-On Entr Cap

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
735
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
735
Description
1-1/2 Al CLMP-On Entr Cap
1-1/2IN Se Cap Clampon
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & SVC Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
751338176805 / 00751338176805
Weight per unit
0.687 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
735 - Specification Sheet
Images
 
 
735 - Small Image
 
735 - Large Image
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
Aluminum
Dimensions and Weight
Size
5 Inch L x 3.31 Inch W x 4.75 Inch H
Descriptions
Features
Topazs Service Entrance Caps provide a water resistant cap to protect service entrance conductors. Clamp on style for unthreaded conduit provides secure connection; constructed of strong, corrosion resistant aluminum in sizes from 1/2 to 4, with a variety of holes in different sizes to accommodate multiple applications. UL listed and available for fast delivery.
Product Type
Service Entrance Cap
extra long description
CLAMP-ON TYPE; ALUMINUM MATERIAL; 4.75 INCH LENGTH X 3.31 INCH WIDTH X 5 INCH HEIGHT SIZE; OVERHEAD SERVICE ENTRANCE, EMT/RIGID/IMC CONDUIT, SERVICE ENTRANCE WIRE USED ON; UL (CANADA AND US) APPROVAL; 1-1/2 INCH TRADE SIZE; 6 HOLE(S); (2) 19/32 INCH, (1) 7/16 INCH, (3) 3/4 INCH HOLE SIZE
Long Description
SERVICE ENTRANCE CAP, CLAMP-ON TYPE; ALUMINUM MATERIAL; 5 INCH L X 3.31 INCH W X 4.75 INCH H SIZE; UL, CSA APPROVAL; 1-1/2 INCH TRADE SIZE; 6 HOLE(S); (2) 19/32 INCH, (1) 7/16 INCH, (3) 3/4 INCH HOLE SIZE
Commodity Description
Entrance Caps & Service Mast Accy.
Description
1-1/2 AL CLMP-ON ENTR CAP
Additional Information
Hole Size
(2) 19/32 Inch, (1) 7/16 Inch, (3) 3/4 Inch
Number of Holes
6
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338176805
UPC
751338176805
Taxonomies, Classifications, and Categories
Type
Clamp-On
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Trade Size
Trade Size
1-1/2 INCH
Packaging
Weight per each
0.687
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat