TSR1FW331 - Int Corner Cover, 3/4", 1" Bend Radius, PVC, WH

Hellermanntyton

  • $2.52 (Each)
  • $2.52 (Each)

  • $25.20 (Per 10)

  • $1,008.00 (Per 400)
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
TSR1FW331
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1FW-33-1
Description
Int Corner Cover, 3/4", 1" Bend Radius, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306189299 / 4031026723327 / 04031026723327
Weight per unit
0.0256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.52 (Each)
Carton
$25.20 (Per 10)
Standard Packaging
$1,008.00 (Per 400)
Resources
Images
 
 
TSR1FW331 - Large Image
 
TSR1FW331 - Small Image
Other Links
 
 
TSR1FW331 - Other
Attachments
 
 
TSR1FW331 - Specification Sheet
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
Polyvinylchloride (PVC)
Descriptions
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
Internal Corner Cover, 3/4", 1" Bend Radius, PVC, Office White, 10/pkg
Description
INT CORNER COVER, 3/4", 1" BEND RADIUS, PVC, WH
extra long description
TYN TSR1FW-33-1 3/4" INTERNAL COVER
Product Type
3/4" Internal Cover Office
Manufacturer Information
Manufacturers Part Number
TSR1FW-33-1
Brand
Hellermanntyton
GTIN
04031026723327
UPC
089306189299
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Type
TSR1-33-1
Packaging
Weight per each
0.0256
Carton
10
Package
400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat