TSRFWJB2 - Single Gang Junction Box, 2" Deep, PVC, WH

Hellermanntyton

  • $10.57 (Each)
  • $10.57 (Each)

  • $422.80 (Per 40)
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
TSRFWJB2
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSRFW-JB2
Description
Single Gang Junction Box, 2" Deep, PVC, WH
Offered In Dual or Single Gang Format, Hellermanntyton'S Low Voltage Junction Boxes Are Versatile Enough For Any Network Cabling Application. Available In Varying Depths, These Boxes Are All Equipped With Concentric Knockouts On All Four Sides For Every TSR Size Of Raceway to Eliminate Routing and Installation Inconvenience. All Junction Boxes Come With Adhesive Strips On The Back Of The Base and #6 Screws to Secure The Box to The Base.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306189572 / 4031026416083 / 04031026416083
Weight per unit
0.243 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.57 (Each)
Standard Packaging
$422.80 (Per 40)
Resources
Images
 
 
TSRFWJB2 - Large Image
 
TSRFWJB2 - Small Image
Other Links
 
 
TSRFWJB2 - Other
Attachments
 
 
TSRFWJB2 - Specification Sheet
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
Polyvinylchloride (PVC)
Dimensions and Weight
Height
2
Width
3
Descriptions
Long Description
Offered in dual or single gang format, HellermannTyton's Low Voltage Junction Boxes are versatile enough for any network cabling application. Available in varying depths, these boxes are all equipped with concentric knockouts on all four sides for every TSR size of raceway to eliminate routing and installation inconvenience. all junction boxes come with adhesive strips on the back of the base and #6 screws to secure the box to the base.
Special Features
Single Gang Junction Box, 2" Deep, PVC, Office White, 1/pkg
Description
SINGLE GANG JUNCTION BOX, 2" DEEP, PVC, WH
Product Type
2" High Junction Box
extra long description
TYN TSRFW-JB2 2" HIGH JUNCTION BOX
Manufacturer Information
Manufacturers Part Number
TSRFW-JB2
Brand
Hellermanntyton
GTIN
04031026416083
UPC
089306189572
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
TSR-JB2
Packaging
Weight per each
0.243
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat