TSRWJB2 - Single Gang Junction Box, 2" Deep, PVC, WH

Hellermanntyton

  • $9.84 (Each)
  • $9.84 (Each)

  • $393.60 (Per 40)
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
TSRWJB2
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSRW-JB2
Description
Single Gang Junction Box, 2" Deep, PVC, WH
Offered In Dual or Single Gang Format, Hellermanntyton'S Low Voltage Junction Boxes Are Versatile Enough For Any Network Cabling Application. Available In Varying Depths, These Boxes Are All Equipped With Concentric Knockouts On All Four Sides For Every TSR Size Of Raceway to Eliminate Routing and Installation Inconvenience. All Junction Boxes Come With Adhesive Strips On The Back Of The Base and #6 Screws to Secure The Box to The Base.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306100966 / 4031026724256 / 04031026724256
Weight per unit
0.243 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.84 (Each)
Standard Packaging
$393.60 (Per 40)
Resources
Images
 
 
TSRWJB2 - Large Image
 
TSRWJB2 - Small Image
 
TSRWJB2 - Large Image
Specifications Sheets
 
 
TSRWJB2 - Specification Sheet
Other Links
 
 
TSRWJB2 - Other
Attachments
 
 
TSRWJB2 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Height
2 in;50.8 mm
Width
3 in;76.2 mm
Length
4.75 in;120.65 mm
Descriptions
Long Description
Junction Box, 1 Gang, PVC Material, White, 4.75 in Length, 3 in Width, 2 in Height
Special Features
Single Gang Junction Box, 2" Deep, PVC, White, 1/pkg
Product Type
Junction Box
Short Description
Junction Box, 1 Gang, White
Description
SINGLE GANG JUNCTION BOX, 2" DEEP, PVC, WH
extra long description
TYN TSRW-JB2 TSR,sngl gang junction
Additional Information
Knockouts
Yes
for use with
TSR1/TSR2/TSR3 Series One Piece Latching Surface Raceway
Standards Met
RoHS Compliant
Manufacturer Information
Manufacturers Part Number
TSRW-JB2
Brand
Hellermann Tyton
GTIN
04031026724256
UPC
089306100966
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
TSR-JB2
Packaging
Weight per each
0.243
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Network Cabling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat