M175ML5AC3M500K - 175W Multi-Tap MH Ballast

Multi-5

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M175ML5AC3M500K
Manufacturer
Multi-5
Manufacturer's Part Number
M175ML5AC3M500K
Description
175W Multi-Tap MH Ballast
Features:Lamp Wattage 175W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:208/210W, Voltage Rating:120, 208, 240, 277, 480V, Amperage Rating:0.85, 0.95, 0.5, 1.1, 1.9A, Frequency Rating:60HZ, Number Of Lamp
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
768386183440 / 00768386183440
Weight per unit
8.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M175ML5AC3M500K - Large Image
 
M175ML5AC3M500K - Small Image
Attachments
 
 
M175ML5AC3M500K - Specification Sheet
Other Links
 
 
M175ML5AC3M500K - Other
Brochures
 
 
M175ML5AC3M500K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
208/210
Voltage Rating
HID MULTI 5
Lamp Type
Not Applicable
amperage rating
Not Applicable
Material, Color, and Finish
Backing Material
1, 1.7, 2, 2.3, 4
Style
Lamp Wattage 400W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter
Color
Not Applicable
color rendering index (cri)
Open Office, Retail
Dimensions and Weight
Length
not applicable
Descriptions
Product Type
(1) 175W MH M57 Multi-5 60HZ
Description
175W MULTI-TAP MH BALLAST
extra long description
ULT M175ML5AC3M500K (1) 175W MH M57
Long Description
Features:Lamp Wattage 175W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:208/210W, Voltage Rating:120, 208, 240, 277, 480V, Amperage Rating:0.85, 0.95, 0.5, 1.1, 1.9A, Frequency Rating:60HZ,Number Of Lamp
Special Features
M59/H33
Additional Information
Ballast Factor
1
Cord Type
1, 1.7, 2, 2.3, 4
Efficiency
ATLAS AMERICAN LIGHTING
sensing range
Classroom, Conference Room, Corridor
supply voltage
Cooper Halo
ANSI Code
M57/H39//M107
Filament Type
M59/H33
start type
M59/H33
total harmonic distortion
M59/H33
beam angle
Not Applicable
Reflector Type
Not Applicable
average life
Open Office, Retail
dimmable
Open Office, Retail
Manufacturer Information
Manufacturers Part Number
M175ML5AC3M500K
Brand
Multi-5
sub brand
M59/H33
GTIN
00768386183440
UPC
768386183440
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Not Applicable
Packaging
Weight per each
8.2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat