-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Material
-
Fiberglass Reinforced Polyester
- Cover Type
-
Flat Opaque, Stainless Steel Continuous Piano Hinge/Padlockable Latch
- Dimensions and Weight
-
- Depth
-
4.92 Inch
- Width
-
7.32 Inch
- Height
-
9.32 Inch
- Descriptions
-
- Description
-
8X6X4.6 N4X FG CH
- Product Type
-
Non-Metallic Enclosure
- Long Description
-
NON-METALLIC ENCLOSURE, 1-DOOR TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 7.32 INCH; 9.32 INCH; 4.92 INCH; UL, CSA, CE, KEMA, CEBEC APPROVAL; NEMA 3/3R/4/4X/12/13, IP66 ENCLOSURE
- Commodity Description
-
NEMA TYPES 4, 4X, 12 & 13 NON-METALLIC ENCLOSURES, BOXES & CABINETS
- Additional Information
-
RoHS Compliant; Constructional Feature Corrosion Resistant; Applicable Standard IEC 60529/60439-1/50298, EN 60529/60439-1/50298
- extra long description
-
1-DOOR TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 7.32 INCH; 9.32 INCH; 4.92 INCH; UL, CSA, CE, KEMA, CEBEC APPROVAL; NEMA 3/3R/4/4X/12/13, IP66 ENCLOSURE; FLAT OPAQUE, STAINLESS STEEL CONTINUOUS PIANO HINGE/PADLOCKABLE LATCH COVER TYPE; MP806N BACK PANEL; ROHS COMPLIANT; CONSTRUCTIONAL FEATURE CORROSION RESISTANT; APPLICABLE STANDARD IEC 60529/60439-1/50298, EN 60529/60439-1/50298; VJ MODEL
- Additional Information
-
- Back Panel
-
MP806N
- Manufacturer Information
-
- Brand
-
Nvent Hoffman
- Manufacturers Part Number
-
VJ806HWPL1
- Model
-
VJ
- GTIN
-
00635394014304
- UPC
-
635394014304
- Taxonomies, Classifications, and Categories
-
- Category Description
-
VYNCKIER FIBERGLASS ENCLOSURES
- Type
-
1-Door
- Packaging
-
- Weight per each
-
2.7
- Carton
-
1
- Uses, Certifications, and Standards
-
- Enclosure
-
NEMA 3/3R/4/4X/12/13, IP66
- Approval
-
UL, CSA, CE, KEMA, CEBEC
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.