222412 - LN Splicing Connector, 2COND, 28-12 Awg, Gy

WAG

  • $20.84 (Each)
  • $20.84 (Each)

In-Stock: 7 available locally (New Braunfels, TX) ( change location)
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
222412
Manufacturer's Part Number
222-412/K194-4045
Description
LN Splicing Connector, 2COND, 28-12 Awg, Gy
Splicing Connector, Aluminum;Copper Conductor Material, Non-Insulated, Gray Insulation Color, Made In Usa, 12 Awg;2.5 MM^2 Maximum Conductor Size, +85 °C Maximum Operating Temperature, 400 V Maximum Voltage Rating, 0.08 MM^2;28 Awg Minimum Conductor Size, +40 °C Minimum Operating Temperature, 0.571 In;14.5 MM Overall Length, Ul International Germany GMBH;Ul Underwriters Laboratories Inc Standards Met, 2-Conductor Terminal Terminal Type, 3.053 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
-
UPC/EAN/GTIN
4050821346562
Weight per unit
0.3365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.84 (Each)
Stock Availability
New Braunfels
7 (Check another store)
San Antonio RDC
15
All Stores
182
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
Terminal Type
2-Conductor Terminal
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Insulation Color
Gray
Dimensions and Weight
Overall Length
0.571 in;14.5 mm
Descriptions
Product Type
Power Terminal Block
Splicing Connector
Long Description
Splicing Connector, Aluminum;Copper Conductor Material, Non-Insulated, Gray Insulation Color, Made in USA, 12 AWG;2.5 mm^2 Maximum Conductor Size, +85 °C Maximum Operating Temperature, 400 V Maximum Voltage Rating, 0.08 mm^2;28 AWG Minimum Conductor Size, +40 °C Minimum Operating Temperature, 0.571 in;14.5 mm Overall Length, UL International Germany GmbH;UL Underwriters Laboratories Inc Standards Met, 2-Conductor Terminal Terminal Type, 3.053 g Weight
Short Description
Splicing Connector, 2-Conductor Terminal, 400 V, 1 CT
Description
LN SPLICING CONNECTOR, 2COND, 28-12 AWG, GY
Additional Information
package quantity
1 ct
Minimum Conductor Size
0.08 mm^2;28 AWG
Maximum Conductor Size
2.5 mm^2;12 AWG
Insulated/Non-Insulated
Non-Insulated
Minimum Operating Temperature
+40 °C
Maximum Operating Temperature
+85 °C
Maximum Voltage Rating
400 V
Standards Met
UL International Germany GmbH;UL Underwriters Laboratories Inc
Made in USA
yes
Manufacturer Information
Brand
WAGO CORPORATION
Manufacturers Part Number
222-412/K194-4045
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight
3.053 g
Weight per each
0.3365
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 222412.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 222412.

LN Splicing Connector, 2COND, 28-12 Awg, Gy
  • Our Part #: 22241250CT
  • New Braunfels Availability: 7
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: WAG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.84) ·
22241250CT - Wago Corporation

New Braunfels Availability: In Stock

Total Availability: In Stock

Book Price

$20.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat