25DTCE5 - Blank Steel Pole Extender 5' LNGTH

Wiremold

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25DTCE5
Manufacturer
Wiremold
Manufacturer's Part Number
25DTC-E5
Description
Blank Steel Pole Extender 5' LNGTH
Two-Compartment Extender Mounts Onto Existing 25DTP or 25DTC Series Pole. Nominal Material Thickness .040" (1.0MM). Furnished Unwired Without Outlets. Use Existing Pole Mounting Hardware, Entrance End Plate and Ceiling Trim Plate. Available In 5' (1.524M) Length. Can Be Cut to Desired Length. Finish - Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
786776172546 / 00786776172546
Weight per unit
11.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
25DTCE5 - Large Image
 
25DTCE5 - Small Image
Other Links
 
 
25DTCE5 - Other
 
25DTCE5 - Other
Attachments
 
 
25DTCE5 - Specification Sheet
Brochures
 
 
25DTCE5 - Brochure
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
Blank Steel Pole Extender 5FT LNGTH
extra long description
WM 25DTC-E5 BLANK STEEL POLE EXTEND
Description
BLANK STEEL POLE EXTENDER 5' LNGTH
Long Description
Two-compartment extender mounts onto existing 25DTP or 25DTC Series pole. Nominal material thickness .040" (1.0mm). Furnished unwired without outlets. Use existing pole mounting hardware, entrance end plate and ceiling trim plate. Available in 5' (1.524m) length. Can be cut to desired length. Finish - Ivory
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
25DTC-E5
GTIN
00786776172546
UPC
786776172546
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
11.9