5450TWH - NM Twin Snap Dev MNTG Bracket 5400 WH

Wiremold

  • $6.74 (Each)
  • $6.74 (Each)

  • $33.70 (Per 5)
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
5450TWH
Manufacturer
Wiremold
Manufacturer's Part Number
5450TWH
Description
NM Twin Snap Dev MNTG Bracket 5400 WH
For Power or Communication Devices In A Single Compartment. For Use With 5507 Series Faceplates, Ortronics Tracjack and Series Ii Modules, Pass and Seymour Activate Series Inserts, and Wiremold Open System Communication Modules. Note: CM-Epla End Plates Are Required When Using Wiremold Communication Modules and Pass and Seymour Activate Inserts. S2-Epl End Plates Are Required When Using Orthonics Series Ii Inserts. to Mount Tracjack Inserts, Use 5507-4TJ or 5507-6TJ Faceplates. White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776059144 / 00786776059144
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.74 (Each)
Standard Packaging
$33.70 (Per 5)
Resources
Images
 
 
5450TWH - Large Image
 
5450TWH - Small Image
Other Links
 
 
5450TWH - Other
 
5450TWH - Other
 
5450TWH - Other
Attachments
 
 
5450TWH - Specification Sheet
Brochures
 
 
5450TWH - Brochure
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
WM 5450TWH NM TWIN SNAP DEV MNTG BR
Product Type
NM Twin Snap Dev MNTG BRKT 5400 WH
Description
NM TWIN SNAP DEV MNTG BRACKET 5400 WH
Long Description
For power or communication devices in a single compartment. For use with 5507 Series Faceplates, Ortronics TracJack and Series II Modules, Pass and Seymour Activate Series Inserts, and Wiremold Open System Communication Modules. NOTE: CM-EPLA End Plates are required when using Wiremold communication modules and Pass and Seymour Activate inserts. S2-EPL End Plates are required when using Orthonics Series II Inserts. To mount TracJack inserts, use 5507-4TJ or 5507-6TJ Faceplates. White
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5450TWH
GTIN
00786776059144
UPC
786776059144
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.2
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat