57482WH - STL Device Box 2G White

Wiremold

  • $17.55 (Each)
  • $17.55 (Each)

  • $87.75 (Per 5)
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
57482WH
Manufacturer
Wiremold
Manufacturer's Part Number
5748-2WH
Description
STL Device Box 2G White
For Deep Switches and Receptacles. Base Has Two 1/2" Trade Size Kos. Larger Gang Boxes Available By Special Order. Two-Gang: 4 3/4" L X 4 3/4" W (121MM X 121MM). Accepts Nema Double-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions. White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776562996 / 00786776562996
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.55 (Each)
Standard Packaging
$87.75 (Per 5)
Resources
Images
 
 
57482WH - Large Image
 
57482WH - Small Image
Other Links
 
 
57482WH - Other
 
57482WH - Other
Attachments
 
 
57482WH - Specification Sheet
Brochures
 
 
57482WH - Brochure
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
STL Device Box 2G White
Description
STL DEVICE BOX 2G WHITE
extra long description
WM 5748-2WH STL DEVICE BOX 2G WHITE
Long Description
For deep switches and receptacles. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Two-gang: 4 3/4" L x 4 3/4" W (121mm x 121mm). Accepts NEMA double-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "VC" or the "WH" color suffix to "WHC" to denote the Canadian versions. White
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5748-2WH
GTIN
00786776562996
UPC
786776562996
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.8
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat