5782 - STL Conduit Connector 1/2"

Wiremold

  • $4.33 (Each)
  • $4.33 (Each)

  • $8.66 (Per 2)

  • $43.28 (Per 10)

  • $432.85 (Per 100)
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
5782
Manufacturer
Wiremold
Manufacturer's Part Number
5782
Description
STL Conduit Connector 1/2"
Conduit Connector, Steel, Galvanized, 1/2 In Height, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776189360 / 00786776189360
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.33 (Each)
Carton
$8.66 (Per 2)
Standard Packaging
$43.28 (Per 10)
Resources
Images
 
 
5782 - Large Image
 
5782 - Large Image
 
5782 - Small Image
Other Links
 
 
5782 - Other
 
5782 - Other
Brochures
 
 
5782 - Brochure
Attachments
 
 
5782 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Height
1/2 in;12.7 mm
Descriptions
Product Type
Conduit Connector
Long Description
Conduit Connector, Steel, Galvanized, 1/2 in Height, 0.08 lb/EA
Features
Interior threaded female connector with a 1/2" trade size conduit opening for connecting raceway to conduit. When used with 700 Series Raceway, break out crescent twistout in connector.
Short Description
Conduit Connector, Steel, Galvanized
Special Features
Single-Channel Capacity;Male Connect
extra long description
WM 5782 STL CONDUIT CONNECTOR 1/2 I
Description
STL CONDUIT CONNECTOR 1/2"
Additional Information
Made in USA
yes
for use with
V500/V700/V700H Series One Piece Steel Surface Raceway
Standards Met
UL Listed;RoHS Compliant
package quantity
10 CT
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5782
GTIN
00786776189360
UPC
786776189360
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Connecting Raceway to Conduit. Break Out Crescent Twistout to Use With V700
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat