827B - 2G BRS Comb CPT & Tile Flange

Wiremold

  • $114.91 (Each)
  • $114.91 (Each)

  • $574.55 (Per 5)
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
827B
Manufacturer
Wiremold
Manufacturer's Part Number
827B
Description
2G BRS Comb CPT & Tile Flange
Two-Gang Brass Combination Carpet and Tile Flange, 6.080" X 9.185" (154.4MM X 233.3MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564524205 / 00786564524205
Weight per unit
2.826 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.91 (Each)
Standard Packaging
$574.55 (Per 5)
Resources
Images
 
 
827B - Small Image
 
827B - Large Image
Other Links
 
 
827B - Other
 
827B - Other
Attachments
 
 
827B - Specification Sheet
Brochures
 
 
827B - Brochure
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
WLK 827B 2-GANG BRS COMB CPT & TILE
Product Type
2-Gang BRS Comb CPT & Tile Flange
Long Description
Two-gang brass combination carpet and tile flange, 6.080" x 9.185" (154.4mm x 233.3mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately. NOTE: Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.
Description
2G BRS COMB CPT & TILE FLANGE
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
827B
GTIN
00786564524205
UPC
786564524205
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
2.826
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat