881DIV - PVC Box Divider

Wiremold

  • $12.49 (Each)
  • $12.49 (Each)

  • $124.90 (Per 10)
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
881DIV
Manufacturer
Wiremold
Manufacturer's Part Number
881DIV
Description
PVC Box Divider
Used to Isolate Power and Communication Compartments. Graduated Cubic Inch Markings Are Marked Clearly On The Divider and Correspond Directly to The Cubic Inch Markings On The Interior Of The Box. Cuts Easily With A Utility Knife. Supplied With A Receptacle Plate That Completes Separation Of Power and Low Voltage. One Divider Required For Dual-Service Activation, Ordered Separately.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
786564524281 / 00786564524281
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.49 (Each)
Standard Packaging
$124.90 (Per 10)
Resources
Images
 
 
881DIV - Large Image
 
881DIV - Small Image
Other Links
 
 
881DIV - Other
 
881DIV - Other
Attachments
 
 
881DIV - Specification Sheet
Brochures
 
 
881DIV - Brochure
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
PVC BOX DIVIDER
Product Type
PVC Box Divider
extra long description
WLK 881DIV PVC BOX DIVIDER
Long Description
Used to isolate power and communication compartments. Graduated cubic inch markings are marked clearly on the divider and correspond directly to the cubic inch markings on the interior of the box. Cuts easily with a utility knife. Supplied with a receptacle plate that completes separation of power and low voltage. One divider required for dual-service activation, ordered separately.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
881DIV
GTIN
00786564524281
UPC
786564524281
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.172
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat