NM2048 - NM Sure Snap Device Box NM2000 Iv

Wiremold

  • $5.76 (Each)
  • $5.76 (Each)

  • $57.60 (Per 10)
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
NM2048
Manufacturer
Wiremold
Manufacturer's Part Number
NM2048
Description
NM Sure Snap Device Box NM2000 Iv
Cover Snaps Onto Base - No Screws Required. Cover Has Twistouts On All Sides. Rectangular Ko In Base For Extenstion to Wall Box. Used With 2700, 2800, 2900 and NM2000 Series Raceways. 4 3/4" L X 3" W X 1 3/4" D (121MM L X 76MM W X 44MM D). 1-Gang. Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776519945 / 00786776519945
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.76 (Each)
Standard Packaging
$57.60 (Per 10)
Resources
Images
 
 
NM2048 - Large Image
 
NM2048 - Small Image
Other Links
 
 
NM2048 - Other
 
NM2048 - Other
Attachments
 
 
NM2048 - Specification Sheet
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
WM NM2048 NM SURE SNAP DEVICE BOX N
Long Description
Cover snaps onto base - no screws required. Cover has twistouts on all sides. Rectangular KO in base for extenstion to wall box. Used with 2700, 2800, 2900 and NM2000 Series Raceways. 4 3/4" L x 3" W x 1 3/4" D (121mm L x 76mm W x 44mm D). 1-Gang. Ivory
Product Type
NM Sure Snap Device Box NM2000 Iv
Description
NM SURE SNAP DEVICE BOX NM2000 IV
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
NM2048
GTIN
00786776519945
UPC
786776519945
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Packaging
Weight per each
0.27
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat