RC7ATCBK - RC7 PT W/ BK Flange and BK Center

Wiremold

  • $236.45 (Each)
  • $236.45 (Each)
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
RC7ATCBK
Manufacturer
Wiremold
Manufacturer's Part Number
RC7ATCBK
Description
RC7 PT W/ BK Flange and BK Center
Prewired 20A Duplex Receptacle Can Be Wired As Standard Duplex or Isolated Ground. Flanges Available Painted In Gray (Gy), Black (BK), Ivory (Vy). Flanges Also Available In Plated Brushed Brass (BS) and Brushed Aluminum (Al). Slide Covers Match The Painted Flange Colors, Gray, Black, Ivory. Aluminum and Brass Flanges Shipped With Black Slide Cover. Brass Flange Also Available With Nonmetallic Brass Colored Slide Holder (Ab). Aluminum Flange Also Available With Nonmetallic Aluminum Color Slide Holder (AA).
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121328 - Fire rated poke through box
UPC/GTIN
786564067412 / 00786564067412
Weight per unit
4.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$236.45 (Each)
Resources
Other Links
 
 
RC7ATCBK - Other
 
RC7ATCBK - Other
 
RC7ATCBK - Other
 
RC7ATCBK - Other
 
RC7ATCBK - Other
Images
 
 
RC7ATCBK - Large Image
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
RC7 PT W/ BK FLANGE AND BK CENTER
Product Type
RC7 PT W/ BK Flange and BK Center
extra long description
WLK RC7ATCBK RC7 PT W/ BK FLANGE AN
Long Description
Prewired 20A duplex receptacle can be wired as standard duplex or isolated ground. Flanges available painted in gray (GY), black (BK), ivory (VY). Flanges also available in plated brushed brass (BS) and brushed aluminum (AL). Slide covers match the painted flange colors, gray, black, ivory. Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass colored slide holder (AB). Aluminum flange also available with nonmetallic aluminum color slide holder (AA).
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RC7ATCBK
GTIN
00786564067412
UPC
786564067412
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
4.73