Add More Items
View All Quick Selects
Below you can add an image for 'SLC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series SC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 15 A, Class G, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 10 Kaic At 170 VDC, 100 Kaic At 600 Vac, Standard, 600 V, 170 VDC
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$12.69
Each
6-Inch Adjustable Recessed Led Retrofit Module, 600/900 Selectable Lumens, 6-Color Selectable CCT Plus Dim to Warm Option, 120V 60 HZ, Le & Te Phase Cut 5% Dimming, Matte White.
Nacogdoches Availability: Out Of Stock
$44.87
OBSNVD9SC85A 5/6 Inch Ultraled CCT Selectable Downlight, 900 Lumens, 12W, 120 270VV, 0 10V Dimming, 3000/3500/4000/5000K, 90 Cri, Embb Ready
$68.22
Bussmann SC30|Bussmann SC-30|Littelfuse SLC030|Littelfuse SLC30|Littelfuse SLC-30|Mersen Ag30
$23.66
Eaton Bussmann Series SC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 20 A, Class G, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 10 Kaic At 170 VDC, 100 Kaic At 600 Vac, Standard, 600 V, 170 VDC
$13.79
Warriorwrap WW-722 Black Vinyl Professional Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
$1.56
Warriorwrap WW-722-VT Violet Vinyl Professional Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
$1.64
Warriorwrap WW-722-RD Red Vinyl Professional Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Warriorwrap WW-722-GN Green Vinyl Professional Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
9
Popularity
Default