Add More Items
View All Quick Selects
Below you can add an image for 'KLU' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series Klu Fuse, 1000 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$1,218.19
Each
Eaton Bussmann Series Klu Fuse, 1200 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
$2,161.78
Eaton Bussmann Series Klu Fuse, 1600 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
$2,627.15
Eaton Bussmann Series Klu Fuse, 2000 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
$3,172.61
Eaton Bussmann Series Klu Fuse, 800 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
$1,097.12
Eaton Bussmann Series Klu Fuse, Fast-Acting Fuse, 3000 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
$3,292.86
Copper Mechanical Lug Offset, Conductor Range 2-8, 1 Port, 1 Hole, 1/4IN Bolt Size, Ul, Csa
Total Availability: In Stock
$737.41
Per 100
Mechanical Lug, #6 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 1.9688 In Overall Length, 35 KV, 0.116 LB/Ea
$2,035.77
Type BTC - Copper Single-Conductor, One-Hole Mount (Offset-Tang), Conductor Range 6 STR-14 Awg, Length 1-9/64, Width 3/8 Inch, Height 11/16 Inch, 13/64 Bolt Inch Hole
$516.62
20
Popularity
Default