We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply

Products by Weidmuller (20)

 

Add Selected to...
Sort By:
Your Inventory:
  • 1608570000 - Zdu 2.5/4an - Weidmuller
    View Larger

    1608570000 - Weidmuller

    Feed Through Terminal, 24 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 12 Awg Maximum Conductor Size, +120 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 26 Awg Minimum Conductor Size, -50 °C Minimum Operating Temperature, 4 - Conductors, 3.13 In;79.5 MM Overall Height, 1.516 In;38.5 MM Overall Length, 0.201 In;5.1 MM Overall Width, 100 PC Package Quantity, IEC 60947-7-1;Rohs Compliant, Klippon(R) Sub Brand, Feed-Through Terminal Terminal Type, 11.59

    • MFR Part #: 1608570000
    • Nacogdoches Availability: 0 Each
    • Total Availability: 4,677 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 100 Each ($210.00) ·

    Book Price
    $2.10
    Per Each

  • 1608660000 - Zpe 2.5/4an - Weidmuller
    View Larger

    1608660000 - Weidmuller

    Zpe 2.5/4an

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 6,284 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 100 Each ($843.00) ·

    Book Price
    $8.43
    Per Each

  • 1020100000 - Wdu 4, WM, BG - Weidmuller
    View Larger

    1020100000 - Weidmuller

    Feed Through Terminal, Copper Conductor Material, 32 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 10 Awg Maximum Conductor Size, +130 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 26 Awg Minimum Conductor Size, -60 °C Minimum Operating Temperature, 2 - Conductors, 2.362 In;60 MM Overall Height, 1.831 In;46.5 MM Overall Length, 0.24 In;6.1 MM Overall Width, 100 PC Package Quantity, IEC 60947-7-1 Standards Met, Klippon(R) Sub Brand, Feed-Through Termi

    • MFR Part #: 1020100000
    • Nacogdoches Availability: 0 Each
    • Total Availability: 2,476 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 100 Each ($120.00) ·

    Book Price
    $1.20
    Per Each

  • 1020000000 - Wdu 2.5, WM, BG - Weidmuller
    View Larger

    1020000000 - Weidmuller

    Feed Through Terminal, Copper Conductor Material, 24 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 12 Awg Maximum Conductor Size, +130 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 26 Awg Minimum Conductor Size, -60 °C Minimum Operating Temperature, 2 - Conductors, 2.362 In;60 MM Overall Height, 1.831 In;46.5 MM Overall Length, 0.201 In;5.1 MM Overall Width, 100 PC Package Quantity, IEC 60947-7-1 Standards Met, Klippon(R) Sub Brand, Feed-Through Term

    • MFR Part #: 1020000000
    • Nacogdoches Availability: 0 Each
    • Total Availability: 4,499 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 100 Each ($130.00) ·

    Book Price
    $1.30
    Per Each

  • 0383560000 - Ew 35 For TS 35, Pa, BG - Weidmuller

    0383560000 - Weidmuller

    Ew 35 For TS 35, Pa, BG

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1,302 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 50 Each ($61.50) ·

    Book Price
    $1.23
    Per Each

  • 0218660000 - Sak 2.5/En Beige - Weidmuller
    View Larger

    0218660000 - Weidmuller

    Sak 2.5/En Beige

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 922 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 100 Each ($159.00) ·

    Book Price
    $1.59
    Per Each

  • 1814700000 - Zsi 6-2/FC LD - Weidmuller

    1814700000 - Weidmuller

    Zsi 6-2/FC LD

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 685 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 50 Each ($730.00) ·

    Book Price
    $14.60
    Per Each

  • 1608800000 - Zap/TW 3 - Weidmuller
    View Larger

    1608800000 - Weidmuller

    End Plate, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, +120 °C Maximum Operating Temperature, -50 °C Minimum Operating Temperature, 3.126 In;79.4 MM Overall Height, 0.201 In;5.1 MM Overall Length, 0.079 In;2 MM Overall Width, 50 PC Package Quantity, Rohs Compliant, Klippon(R) Sub Brand, 3.7 G Weight

    • MFR Part #: 1608800000
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1,774 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 50 Each ($45.50) ·

    Book Price
    $0.91
    Per Each

  • 1123610000 - TRZ 24VDC 2co - Weidmuller
    View Larger

    1123610000 - Weidmuller

    Relay Module, Black, 20 Ma Current Rating, Rail Mount Mounting Type, 3.457 In;87.8 MM Overall Height, 0.504 In;12.8 MM Overall Length, 3.563 In;90.5 MM Overall Width, Ce Certified;Cul Us Listed;Eac;GNV GL Standards Met, 24 V DC Voltage Rating, 56 G Weight

    • MFR Part #: 1123610000
    • Nacogdoches Availability: 0 Each
    • Total Availability: 18 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($20.28) ·

    Book Price
    $20.28
    Per Each

  • 1814710000 - Zap/Zsi 6-2/FC, BK - Weidmuller

    1814710000 - Weidmuller

    Zap/Zsi 6-2/FC, BK

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 448 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 50 Each ($35.50) ·

    Book Price
    $0.71
    Per Each

  • 0473460001 - Dekafix FW 5, MKD 1-50 - Weidmuller
    View Larger

    0473460001 - Weidmuller

    Dekafix FW 5, MKD 1-50

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 120 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 10 Each ($38.30) ·

    Book Price
    $3.83
    Per Each

  • 1061200000 - Wew 35/2, WM, BG - Weidmuller
    View Larger

    1061200000 - Weidmuller

    End Bracket, Polyamide 66 Conductor Material, Non-Insulated, +100 °C Maximum Operating Temperature, -50 °C Minimum Operating Temperature, 2.205 In;56 MM Overall Height, 1.831 In;46.5 MM Overall Length, 0.315 In;8 MM Overall Width, 100 PC Package Quantity, Rohs Compliant, Klippon(R) Sub Brand, 14.26 G Weight

    • MFR Part #: 1061200000
    • Nacogdoches Availability: 0 Each
    • Total Availability: 2,038 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 100 Each ($239.00) ·

    Book Price
    $2.39
    Per Each

  • 1050000000 - Wap 2.5-10, WM, BG - Weidmuller
    View Larger

    1050000000 - Weidmuller

    End Plate, Copper Conductor Material, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, +130 °C Maximum Operating Temperature, -60 °C Minimum Operating Temperature, 2.205 In;56 MM Overall Height, 1.319 In;33.5 MM Overall Length, 0.059 In;1.5 MM Overall Width, 50 PC Package Quantity, Rohs Compliant, Klippon(R) Sub Brand, 2.62 G Weight

    • MFR Part #: 1050000000
    • Nacogdoches Availability: 0 Each
    • Total Availability: 992 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 50 Each ($47.00) ·

    Book Price
    $0.94
    Per Each

  • 8556140000 - MRZ 12VDC 1 CO Relay - Weidmuller
    View Larger

    8556140000 - Weidmuller

    MRZ 12VDC 1 CO Relay

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 114 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($20.64) ·

    Book Price
    $20.64
    Per Each

  • 1745150000 - Zap/Zdu 16, Beige - Weidmuller

    1745150000 - Weidmuller

    Zap/Zdu 16, Beige

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 120 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 20 Each ($20.40) ·

    Book Price
    $1.02
    Per Each

  • 1908990000 - ZQV 6/24 Yellow - Weidmuller

    1908990000 - Weidmuller

    ZQV 6/24 Yellow

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 72 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 10 Each ($131.50) ·

    Book Price
    $13.15
    Per Each

  • 0576261202 - Dekafix GW 5, MKD GRD - Weidmuller

    0576261202 - Weidmuller

    Dekafix GW 5, MKD GRD

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 82 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 10 Each ($38.30) ·

    Book Price
    $3.83
    Per Each

  • 1041900000 - WDK 4N - Weidmuller
    View Larger

    1041900000 - Weidmuller

    WDK 4N

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 55 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 100 Each ($620.00) ·

    Book Price
    $6.20
    Per Each

  • 1745250000 - Zpe 16 - Weidmuller

    1745250000 - Weidmuller

    Zpe 16

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 100 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 25 Each ($297.25) ·

    Book Price
    $11.89
    Per Each

  • 1010100000 - Wpe 4, WM, GN/Yl - Weidmuller

    1010100000 - Weidmuller

    Wpe 4, WM, GN/Yl

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 62 Each
    • Manufacturer: Weidmuller
    • Find: Similar Items
    • Pkg Sizes: 100 Each ($681.00) ·

    Book Price
    $6.81
    Per Each