We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply

Narrow Your Results

Loading Icon

Products by Nicor (20)

 

Add Selected to...
Sort By:
Your Inventory:
  • DLE621203KRDWH - 6" 14W Led SNP-In DWNLT 30K - Nicor

    DLE621203KRDWH - Nicor

    6" 14W Led SNP-In DWNLT 30K

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 130 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($19.23) ·

    Book Price
    $19.23
    Per Each

  • DLE621204KRDWH - 6" 14W Led SNP-In DWNLT 40K - Nicor

    DLE621204KRDWH - Nicor

    6" 14W Led SNP-In DWNLT 40K

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 33 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($19.23) ·

    Book Price
    $19.23
    Per Each

  • DLR5630081203KWH - 6" Led Retro 3K 800LM WHT - Nicor

    DLR5630081203KWH - Nicor

    Led DNL FX

    • MFR Part #: DLR56-3008-120-3K-WH
    • Nacogdoches Availability: 0 Each
    • Total Availability: 6 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($29.38) ·

    Book Price
    $29.38
    Per Each

  • HBL3110UNV50K - 50K 110W HBL3 High Bay - Nicor

    HBL3110UNV50K - Nicor

    50K 110W HBL3 High Bay

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 21 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($158.00) ·

    Book Price
    $158.00
    Per Each

  • HBL20110FR0SDIFU - Diffuser - Nicor

    HBL20110FR0SDIFU - Nicor

    Diffuser

    • MFR Part #: HBL-20-110-FROS-DIFU
    • Nacogdoches Availability: 0 Each
    • Total Availability: 30 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 20 Each ($540.00) ·

    Book Price
    $27.00
    Per Each

  • STP10120WH - Led Step Light - Nicor

    STP10120WH - Nicor

    Aluminum Material; White Powder Coated Finish; Ul (Canada and Us) Approval; Led Lamp Type; 1.2 W Lamp Wattage; Louver Trim Type; 1-1/2 Inch D X 2-3/4 Inch H Housing Size; 2.75 Inch L X 4.5 Inch H Trim Size; Color Temperature 2700 K; Rated Life 50000 HR; Voltage Rating 120 V; Application Commercial/Residential, Wet Location

    • MFR Part #: STP-10-120-WH
    • Nacogdoches Availability: 0 Each
    • Total Availability: 101 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($31.43) ·

    Book Price
    $31.43
    Per Each

  • HBL20162WUNV50K - 162W Led Hbay 50K 21870LM - Nicor

    HBL20162WUNV50K - Nicor

    LT Fixture

    • MFR Part #: HBL-20-162W-UNV-50K
    • Nacogdoches Availability: 0 Each
    • Total Availability: 16 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($235.71) ·

    Book Price
    $235.71
    Per Each

  • DLE421204KRDWH - 4" 10W Led SNP-In DWNLT 4K - Nicor

    DLE421204KRDWH - Nicor

    4" 10W Led SNP-In DWNLT 4K

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 14 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($18.36) ·

    Book Price
    $18.36
    Per Each

  • HBL20110WUNV50K - 110W Led Hibay 50K 14850LM - Nicor

    HBL20110WUNV50K - Nicor

    110W LT FX

    • MFR Part #: HBL-20-110W-UNV-50K
    • Nacogdoches Availability: 0 Each
    • Total Availability: 8 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($254.93) ·

    Book Price
    $254.93
    Per Each

  • DLE4101204KRDWH - 4" 10W Led RND Trim 4K Remote DRVR - Nicor

    DLE4101204KRDWH - Nicor

    Led DNL FX

    • MFR Part #: DLE4-10-120-4K-RD-WH
    • Nacogdoches Availability: 0 Each
    • Total Availability: 10 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 12 Each ($323.88) ·

    Book Price
    $26.99
    Per Each

  • DLR5630081205KWH - 6" 12W Led Retro 5K 879LM WHT - Nicor

    DLR5630081205KWH - Nicor

    Led DNL FX

    • MFR Part #: DLR56-3008-120-5K-WH
    • Nacogdoches Availability: 0 Each
    • Total Availability: 95 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($24.28) ·

    Book Price
    $24.28
    Per Each

  • DSK5610101204KWH - 15W Led SRF MNT 40K - Nicor

    DSK5610101204KWH - Nicor

    Led DNL FX

    • MFR Part #: DSK56-1010-120-4K-WH
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 24 Each ($502.32) ·

    Book Price
    $20.93
    Per Each

  • 10364EB - Nic 10364EB Slim U/C LGT W/SW 12""WL - Nicor
    View Larger

    10364EB - Nicor

    White Color; 12 Inch; 3-1/2 Inch; 1 Inch; Electronic, Rapid Start Ballast Type; 1 Lamp(S); F8T5 Lamp Type; 120 Vac Lamp/Ballast Voltage; Acrylic Lens Type; Shining Brighter Brand; Approval Ul (Canada and Us); Application Residential; Housing Material Steel; Rated Intensity 400 Lumen; Correlated Color Temperature In Kelvin 4100; Color Rendering Index 82; Operating Frequency 60 HZ; Includes On/Off Switch, Lamp; Title 24 Compliant

    • MFR Part #: 10364EB
    • Nacogdoches Availability: 0 Each
    • Total Availability: 5 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 12 Each ($760.56) ·

    Book Price
    $63.38
    Per Each

  • 10366EB - Nic 10366EB Slim U/C LGT W/SW 24""WL - Nicor
    View Larger

    10366EB - Nicor

    White Color; 24 Inch; 3-1/2 Inch; 1 Inch; Electronic, Rapid Start Ballast Type; 2 Lamp(S); F8T5 Lamp Type; 120 Vac Lamp/Ballast Voltage; Acrylic Lens Type; Shining Brighter[TM] Brand; Approval Ul (Canada and Us); Application Residential; Housing Material Steel; Rated Intensity 800 Lumen; Correlated Color Temperature In Kelvin 4100; Color Rendering Index 82; Operating Frequency 60 HZ; Includes On/Off Switch, Lamp; Title 24 Compliant

    • MFR Part #: 10366EB
    • Nacogdoches Availability: 0 Each
    • Total Availability: 2 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 6 Each ($207.66) ·

    Book Price
    $34.61
    Per Each

  • 14000A - Nic 14000A  4"" LV Airtight Non-Ic - Nicor
    View Larger

    14000A - Nicor

    Universal Housing Type; 5-1/2 Inch; New Construction Installation; Ul, Ul (Canada and Us), Cul Approval; Residential, Commercial Application; MR16 12 V 20 to 50 W Lamp Type; Plaster Frame Housing Material; Non-Insulated Ceiling Type; 4 Inch Nominal Aperture Size; Round Aperture Shape; 120 to 12 V Step Down Transformer Type; 3/4 Inch Knockout, (4) Pryout Junction Box Type; Airtight; Shining Brighter[TM] Brand; Includes (3) Push-In Wire Connectors, (4) Double Headed Captive Nails

    • MFR Part #: 14000A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 6 Each ($535.50) ·

    Book Price
    $89.25
    Per Each

  • 14002 - Nic 14002 4""-LV-WHT-Baffle-50WMR16 - Nicor
    View Larger

    14002 - Nicor

    Baffle Type; 5 Inch Dia X 2 Inch H Size; White Baffle/Trim Ring Finish; 19003A/19003AR/19004A/14000A/14101AR/14000AET/14101ARET/14102A/14102AET Recessed Housing Used On; Etl (Canada and Us) Approval; Residential, Commercial Application; Insulated/Non-Insulated Ceiling Type; 4 Inch Nominal Aperture Size; Round Aperture Shape; Shining Brighter[TM] Brand; Lamp Opening Size 3-1/2 Inch; Lamp Type GU10 MR16 120 V 50 W

    • MFR Part #: 14002
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 24 Each ($546.00) ·

    Book Price
    $22.75
    Per Each

  • 17002A - 6" Ic Airtight Housing - Nicor
    View Larger

    17002A - Nicor

    7-1/2 Inch; New Construction Installation; Ul, Ul (Canada and Us), Cul Approval; Residential, Commercial Application; Insulated Ceiling Type; 6 Inch Nominal Aperture Size; Round Aperture Shape; 3/4 Inch Knockout, (4) Pryout Junction Box Type; 6-1/8 Inch Ceiling Opening Size; Airtight; Shining Brighter[TM] Brand; Includes (3) Push-In Wire Connectors, (4) Double Headed Captive Nails

    • MFR Part #: 17002A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 49 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($9.43) ·

    Book Price
    $9.43
    Per Each

  • 17501WH - Nic 17501WH 6""R40 WHT Open Trim - Nicor
    View Larger

    17501WH - Nicor

    Open Trim Type; 8 Inch Dia Size; White Finish; 17000/17001R/17004/17004R/17009A Recessed Housing Used On; Etl (Canada and Us) Approval; Residential, Commercial Application; Insulated/Non-Insulated Ceiling Type; 6 Inch Nominal Aperture Size; Round Aperture Shape; PAR38 150 W, BR40 150 W Incandescent Lamp Type; Shining Brighter[TM] Brand

    • MFR Part #: 17501WH
    • Nacogdoches Availability: 0 Each
    • Total Availability: 2 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 24 Each ($195.12) ·

    Book Price
    $8.13
    Per Each

  • 17549A - Nic 17549A-BK 90W BLK Baf At 6""Cone - Nicor
    View Larger

    17549A - Nicor

    Cone Baffle Type; 8 Inch Dia X 5-1/2 Inch H Size; Black Finish; 17002A/17002ANB Recessed Housing Used On; Etl (Canada and Us) Approval; Wet Location, Residential, Commercial Application; Insulated Ceiling Type; 6 Inch Nominal Aperture Size; Round Aperture Shape; PAR38 90 W, BR40 90 W Incandescent Lamp Type; Shining Brighter[TM] Brand; Lamp Opening Size 5-1/2 Inch

    • MFR Part #: 17549A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 47 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 24 Each ($522.00) ·

    Book Price
    $21.75
    Per Each

  • 17551A - Nic 17551A 6""75WR30 At BLK Baf Cone - Nicor
    View Larger

    17551A - Nicor

    Cone Baffle Type; 7-1/2 Inch Dia X 5-1/2 Inch H Size; Black Finish; 17000/17001R/17002A/17002ANB/17009A Recessed Housing Used On; Ul (Canada and Us) Approval; Wet Location, Residential, Commercial Application; Insulated/Non-Insulated Ceiling Type; 6 Inch Nominal Aperture Size; Round Aperture Shape; PAR30 75 W, BR30 75 W Incandescent Lamp Type; Shining Brighter[TM] Brand

    • MFR Part #: 17551A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 192 Each
    • Manufacturer: Nicor
    • Find: Similar Items
    • Pkg Sizes: 12 Each ($261.00) ·

    Book Price
    $21.75
    Per Each