10X6T0P - 10X6" Stub Pole

R J Trading Group, LTD

  • $57.19 (Each)
  • $57.19 (Each)

  • $17,157.00 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10X6T0P
Manufacturer
R J Trading Group, LTD
Manufacturer's Part Number
10X6T0P
Description
10X6" Stub Pole
Stub Pole, 6 In Height, 10 In Length, 1 CT;300 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.19 (Each)
Standard Packaging
$17,157.00 (Per 300)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10 in
Height
6 in
Descriptions
Product Type
Stub Pole
Long Description
Stub Pole, 6 in Height, 10 in Length, 1 CT;300 PK Package Quantity
Short Description
Stub Pole, 10 in L, 6 in H, 1 CT;300 PK
Description
10X6" STUB POLE
Additional Information
package quantity
1 CT;300 PK
Manufacturer Information
Brand
R J Trading Group, LTD
Manufacturers Part Number
10X6T0P
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Packaging
Weight per each
23
Carton
1
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat