We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply

Narrow Your Results

Loading Icon

Products by Eiko (20)

 

Add Selected to...
Sort By:
Your Inventory:
  • 757 - 757 28V .08A T3-1/4 Min Bay - Eiko
    View Larger

    757 - Eiko

    1.19 Inch Overall Length; 10 Per Pack Standard Package; BA9S Miniature Bayonet Base Type; T3-1/4 Shape Designation; 7.79 Lumen Intensity; C2F Filament Type; 0.08 Amp Design Current 1; 28 Volt Design Voltage 1; 15000 Life 1 In Hour; Eiko Brand; Bulb Diameter 0.4 Inch; Light Center Length 0.63 Inch

    • MFR Part #: 757
    • Nacogdoches Availability: 0 Each
    • Total Availability: 42 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($1.90) ·

    Book Price
    $1.90
    Per Each

  • SP10541M0G - 105W Mog Screw CF - Eiko
    View Larger

    SP10541M0G - Eiko

    11.26 Inch Overall Length; Integral Ballast Type; 1 Standard Package; 105 W Wattage; Spiral Style; E39 Mogul Screw Base Type; 10000 Life In Hour; 4100; 80 Color Rendering Index; 7000 Lumen Initial Intensity; 420 W Incandescent Equivalent; Voltage Rating 120 V; Bulb Diameter 4.02 Inch; Mercury Content 4.8 MG; Temperature Rating 40 Deg C; Application Dry Location, Open Socket Type Fixture; Approval Ul, Ul (Canada and Us), Csa

    • MFR Part #: SP105/41/MOG
    • Nacogdoches Availability: 0 Each
    • Total Availability: 14 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($37.54) ·

    Book Price
    $37.54
    Per Each

  • SP10541MED - 105W 120V Spiral 4100K Medium Base - Eiko
    View Larger

    SP10541MED - Eiko

    10.75 Inch Overall Length; Integral Ballast Type; 1 Standard Package; 105 W Wattage; Spiral Style; E26 Medium Screw Base Type; 10000 Life In Hour; 4100; 80 Color Rendering Index; 7000 Lumen Initial Intensity; 420 W Incandescent Equivalent; Voltage Rating 120 V; Bulb Diameter 4.02 Inch; Mercury Content 4.8 MG; Temperature Rating 40 Deg C; Application Dry Location, Open Socket Type Fixture; Approval Ul, Ul (Canada and Us), Csa

    • MFR Part #: SP105/41/MED
    • Nacogdoches Availability: 0 Each
    • Total Availability: 16 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($39.00) ·

    Book Price
    $39.00
    Per Each

  • WMG2C50KU - 50W Led WLPK 50K BRZ - Eiko

    WMG2C50KU - Eiko

    50W WLPK

    • MFR Part #: WMG-2C-50K-U
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($129.95) ·

    Book Price
    $129.95
    Per Each

  • SP10550MED - 105W 120V Spiral 5000K Medium Base Lamp - Eiko
    View Larger

    SP10550MED - Eiko

    10.75 Inch Overall Length; Integral Ballast Type; 1 Standard Package; 105 W Wattage; Spiral Style; E26 Medium Screw Base Type; 10000 Life In Hour; 5000; 80 Color Rendering Index; 6600 Lumen Initial Intensity; 420 W Incandescent Equivalent; Voltage Rating 120 V; Bulb Diameter 4.02 Inch; Mercury Content 4.8 MG; Temperature Rating 40 Deg C; Application Dry Location, Open Socket Type Fixture; Approval Ul, Ul (Canada and Us), Csa

    • MFR Part #: SP105/50/MED
    • Nacogdoches Availability: 0 Each
    • Total Availability: 19 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($40.04) ·

    Book Price
    $40.04
    Per Each

  • F54T5H0841 - T5 Ho 841 Lamp - Eiko
    View Larger

    F54T5H0841 - Eiko

    54W G5 FLRLMP

    • MFR Part #: F54T5/HO/841
    • Nacogdoches Availability: 0 Each
    • Total Availability: 2 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 100 Each ($352.00) · 25 Each ($88.00) ·

    Book Price
    $3.52
    Per Each

  • WMG3C50KU - 60W Led GLS WLPK 50K Dim - Eiko

    WMG3C50KU - Eiko

    60W WLPK

    • MFR Part #: WMG-3C-50K-U
    • Nacogdoches Availability: 0 Each
    • Total Availability: 2 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($183.32) ·

    Book Price
    $183.32
    Per Each

  • 09568 - F96T8 Led 50K - Eiko
    View Larger

    09568 - Eiko

    Features: Glass Bypass/Line Voltage DBL Ended T8 8FT 43W-5500LM 5000K 80CRI FA8 120-277V

    • MFR Part #: LED43WT8/96/850-DBL-G7D
    • Nacogdoches Availability: 0 Each
    • Total Availability: 35 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($25.60) ·

    Book Price
    $25.60
    Per Each

  • 1157 - 1157 12.8V 2.1A S8 DC Index** - Eiko
    View Larger

    1157 - Eiko

    2 Inch Overall Length; 1000 Per Master Carton Standard Package; BAY15D DC Index Bayonet Base Type; S8 Shape Designation; 400/38 Lumen Intensity; C6/C6 Filament Type; 2.1/0.59 Amp Design Current 1; 12.8/14 Volt Design Voltage 1; 1200/5000 Life 1 In Hour; Diameter 1.04 Inch

    • MFR Part #: 1157
    • Nacogdoches Availability: 0 Each
    • Total Availability: 4 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($0.48) ·

    Book Price
    $0.48
    Per Each

  • 1236X - Wedge Base Mini. Lamp 12V .300AMP 20, 000HR Spec-Ei - Eiko
    View Larger

    1236X - Eiko

    12V .3A WDG Mini Lamp

    • MFR Part #: 1236X
    • Nacogdoches Availability: 0 Each
    • Total Availability: 28 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($1.08) ·

    Book Price
    $1.08
    Per Each

  • 6S6120V - Lamp, 120V, CLR - Eiko
    View Larger

    6S6120V - Eiko

    6W Cand Incan Lamp

    • MFR Part #: 6S6/120V
    • Nacogdoches Availability: 0 Each
    • Total Availability: 50 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($0.27) ·

    Book Price
    $0.27
    Per Each

  • F32T8741KU6 - 6"" U-Bend, 32 Watt, 4100K 70+ Cri, T8 Lamp - Eiko

    F32T8741KU6 - Eiko

    32W 4100K FLRLMP

    • MFR Part #: F32T8/741K/U6
    • Nacogdoches Availability: 0 Each
    • Total Availability: 20 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($9.45) ·

    Book Price
    $9.45
    Per Each

  • F32T8835K - 32W Universal Start 3500K 80+ Cri T-8 Medium Bi-Pi - Eiko
    View Larger

    F32T8835K - Eiko

    32W 3500K FLRLMP

    • MFR Part #: F32T8/835K
    • Nacogdoches Availability: 0 Each
    • Total Availability: 10 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($4.45) ·

    Book Price
    $4.45
    Per Each

  • F32T8841K - 32W Rapid Start 4100K 80+ Cri T-8 Medium Bi-Pin - Eiko
    View Larger

    F32T8841K - Eiko

    Universal Start Type; 32 W Wattage; Three Phosphor Style; G13 Base Type; T8 Shape Designation; 4100; 83 Color Rendering Index; 2950 Lumen Initial Intensity; 2950 Initial Intensity In Lumen

    • MFR Part #: F32T8/841K
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1,996 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 36 Each ($265.68) ·

    Book Price
    $7.38
    Per Each

  • FML2765 - 4 Pin 27 Watt GX10-4 Fluorescent Lamp Spec- - Eiko
    View Larger

    FML2765 - Eiko

    27W GX10Q-4 FLRLMP

    • MFR Part #: FML27/65
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($6.68) ·

    Book Price
    $6.68
    Per Each

  • LED18WT8F48840KG - 4D 48" 18W T8 Led - Eiko

    LED18WT8F48840KG - Eiko

    18W LMP

    • MFR Part #: LED18WT8F/48/840K-G6D
    • Nacogdoches Availability: 0 Each
    • Total Availability: 33 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($26.81) ·

    Book Price
    $26.81
    Per Each

  • LED18WT8F48850 - LED18WT8F/48/850-G5D - Eiko

    LED18WT8F48850 - Eiko

    LED18WT8F/48/850-G5D

    • MFR Part #: N/A
    • Nacogdoches Availability: 0 Each
    • Total Availability: 5 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($25.13) ·

    Book Price
    $25.13
    Per Each

  • LU400 - 400W HPS Ed-18 Mogul Base - Eiko
    View Larger

    LU400 - Eiko

    400W Ed-18 HPS Lamp

    • MFR Part #: LU400
    • Nacogdoches Availability: 0 Each
    • Total Availability: 22 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($15.00) ·

    Book Price
    $15.00
    Per Each

  • SP2741K - 27W Compact Fluorescent Med Base 4100 Cri - Eiko
    View Larger

    SP2741K - Eiko

    27W 120V CFL Lamp

    • MFR Part #: SP27/41K
    • Nacogdoches Availability: 0 Each
    • Total Availability: 9 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($10.08) ·

    Book Price
    $10.08
    Per Each

  • SP4250K - 42 Watt Fluor. Spiral Lamp 5000K - Eiko
    View Larger

    SP4250K - Eiko

    7.28 Inch Overall Length; Integral Ballast Type; 1 Standard Package; 42 W Wattage; Spiral Style; E26 Medium Screw Base Type; 10000 Life In Hour; 5000; 80 Color Rendering Index; 2600 Lumen Initial Intensity; 150 W Incandescent Equivalent; Voltage Rating 120 V; Current Rating 0.68 Ampere; Bulb Diameter 2.64 Inch; Mercury Content 3.2 MG; Temperature Rating -18 to 50 Deg C; Approval Ul, Ul (Canada and Us)

    • MFR Part #: SP42/50K
    • Nacogdoches Availability: 0 Each
    • Total Availability: 34 Each
    • Manufacturer: Eiko
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($15.99) ·

    Book Price
    $15.99
    Per Each