130C - Linerless Rubber Splicing Tape, 3/4" X 30', BK

Scotch

  • $24.72 (Each)
  • $24.72 (Each)

  • $593.28 (Per 24)

Availability: In Stock Locally
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
130C
Manufacturer
Scotch
Manufacturer's Part Number
7000006085
Description
Linerless Rubber Splicing Tape, 3/4" X 30', BK
3M 7000006085 Scotch® Linerless Rub
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007417170 / 00054007417170
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.72 (Each)
Standard Packaging
$593.28 (Per 24)
Resources
Brochures
 
 
130C - Brochure
Other Links
 
 
130C - Other
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
Scotch® Tape 130C is a linerless 30 mil thick, premium grade, rubber splicing tape used for splicing and terminating cables and wires. It withstands temperatures up to 194 °F (90 °C) with emergency overload up to 266 °F (130 °C). The tape has excellent electrical and mechanical properties to provide moisture seal protection.
Product Type
Scotch® Linerless Rubber Splicing Tape 130C
Long Description
3M 7000006085 Scotch® Linerless Rub
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
7000006085
GTIN
00054007417170
UPC
054007417170
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.34
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat