312002 - 2A 250V 1/4X1-1/4 Fa Glass Fuse

Littelfuse

  • $1.77 (Each)
  • $1.77 (Each)

  • $8.85 (Per 5)
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
312002
Manufacturer
Littelfuse
Manufacturer's Part Number
312002P
Description
2A 250V 1/4X1-1/4 Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 4 H @ 100%;1 H @ 135%;5 S @ 200% Response Time, 2 A, 250 V Ac, Glass (Body);Brass (Cap);Copper (Lead) Material, Cartridge Terminal, - 55 to + 125 °C, 6.35 MM Diameter, 31.75 MM Overall Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
079458921946 / 00079458921946
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Carton
$8.85 (Per 5)
Resources
Images
 
 
312002 - Large Image
 
312002 - Small Image
 
312002 - Large Image
Specifications Sheets
 
 
312002 - Specification Sheet
Attachments
 
 
312002 - Specification Sheet
Brochures
 
 
312002 - Brochure
Tech Bulletins
 
 
312002 - Tech Bulletin
Other Links
 
 
312002 - Other
 
312002 - Other
 
312002 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
2 A
Voltage Rating
250 V ac
Material
Glass (Body);Brass (Cap);Copper (Lead)
Terminal Type
Cartridge
interrupt rating
100 A @ 250 V ac;10 kA @125 V ac
amperage rating
2
connection
Cartridge
Dimensions and Weight
Diameter
6.35 mm
Overall Length
31.75 mm
Size
1.25L; .25D
Descriptions
Description
2A 250V 1/4X1-1/4 FA GLASS FUSE
extra long description
L-FSE 312002P FAST-ACTING TYPE GLAS
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, 4 h @ 100%;1 h @ 135%;5 s @ 200% Response Time, 2 A, 250 V ac, Glass (Body);Brass (Cap);Copper (Lead) Material, Cartridge Terminal, - 55 to + 125 °C, 6.35 mm Diameter, 31.75 mm Overall Length, 0.01 lb
Features
The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection.
Short Description
2 A, 250 VAC, Fast Acting Fuse, 35 A @ (50 Hz) V ac
Special Features
RoHS
Additional Information
Response Time
4 h @ 100%;1 h @ 135%;5 s @ 200%
Fuse Speed
Fast Acting
Operating Temperature Range
- 55 to + 125 °C
Standards Met
UL 248-14 Listed;RoHS Compliant;CSA Certified;CE Certified;cRUus Listed
package quantity
5 CT
type of indicators
Glass
Manufacturer Information
Brand
Powr-Gard(R)
Manufacturers Part Number
312002P
sub brand
312 Series
GTIN
00079458921946
UPC
079458921946
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
3AG Fast-Acting
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Supplementary Protection in Appliance or Utilization Equipment to Provide Individual Protection For Components or Internal Circuits
Mounting
Cartridge
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat