442 - SW Canopy SP Pullchain 6/3A 125/250V NP

Eaton

  • $10.92 (Each)
  • $10.92 (Each)

  • $109.20 (Per 10)

  • $1,092.00 (Per 100)
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
442
Manufacturer
Eaton
Manufacturer's Part Number
442-BOX
Description
SW Canopy SP Pullchain 6/3A 125/250V NP
Eaton Commercial Switch, Switch, 3A, 6A, 125/250V, Pull Chain, Nickel, Canopy, Polycarbonate, Single-Pole
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Cable Pull Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
032664231506 / 00032664231506
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.92 (Each)
Carton
$109.20 (Per 10)
Standard Packaging
$1,092.00 (Per 100)
Resources
Images
 
 
442 - Large Image
 
442 - Small Image
Attachments
 
 
442 - Specification Sheet
Brochures
 
 
442 - Brochure
Other Links
 
 
442 - Other
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
125/250 V
amperage rating
3, 6
Material
Polycarbonate
actuator
Pull Chain
Descriptions
Product Type
SW Canopy SP Pullchain 6/3A 125/250V NP
Description
SW CANOPY SP PULLCHAIN 6/3A 125/250V NP
extra long description
EWD 442-BOX SW Canopy SP PullChain
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial switch, Switch, 3A, 6A, 125/250V, Pull chain, Nickel, Canopy, Polycarbonate, Single-pole
Special Features
Canopy & toggle switches
Additional Information
dimensions
0.9910 IN X 1.1890 IN X 2.8860 IN
Switch Type
Pull chain
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
442-BOX
GTIN
00032664231506
UPC
032664231506
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Accessory
Packaging
Weight per each
0.05
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat