CS120I - 20A 120/277VAC S Wire Comm SP SW I

Legrand-Pass & Seymour

  • $5.45 (Each)
  • $5.45 (Each)

  • $545.23 (Per 100)

Availability: In Stock Locally
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
CS120I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS20AC1I
Description
20A 120/277VAC S Wire Comm SP SW I
Commercial Single Pole Switch In Ivory With Side Wire, Has A High Strength Thermoplastic Polycarbonate Toggle Whichresists to Breaking and Chipping Under Heavy Abuse. The One-Piece Brass Alloy Contact Arm Allows For Reliable Electrical Performance. Also, The One-Piece Steel Strap With Integral Ground Is Plated For Corrosion Resistance. Its Heavy-Duty Toggle Bumpers Give It A Smooth and Quiet Operation. Its Back Body Is Made Of Glass-Reinforced Nylon. Its Locking Support Provide Resistance to Face and Back
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007126457 / 00785007126457
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Carton
$5.45 (Each)
Standard Packaging
$545.23 (Per 100)
Resources
Images
 
 
CS120I - Large Image
 
CS120I - Small Image
Attachments
 
 
CS120I - Specification Sheet
Other Links
 
 
CS120I - Other
 
CS120I - Other
 
CS120I - Other
Brochures
 
 
CS120I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
False
actuator
Toggle Switch
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
20A 120/277VAC S Wire Comm SP SW I
Description
20A 120/277VAC S WIRE COMM SP SW I
extra long description
P&S CS20AC1I 20A 120/277VAC S WIRE
Long Description
Commercial single pole switch in ivory with side wire, has a high strength thermoplastic polycarbonate toggle whichresists to breaking and chipping under heavy abuse. The one-piece brass alloy contact arm allows for reliable electrical performance. Also, the one-piece steel strap with integral ground is plated for corrosion resistance. Its heavy-duty toggle bumpers give it a smooth and quiet operation. Its back body is made of glass-reinforced nylon. Its locking support provide resistance to face and back
Special Features
Side wire, locking support, heavy duty toggle
Additional Information
Contact Rating
20Amp, 120/277Vac
action
Single pole
Switch Type
Toggle switch
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CS20AC1I
sub brand
Pass & Seymour
GTIN
00785007126457
UPC
785007126457
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE SWITCH
Packaging
Weight per each
0.15
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial
Enclosure
Nylon
standard
UL 498/20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat