C320KGS4 - Aux Cont For FRDM Size 00-2 A-K Side MTD 2no

Eaton

  • $83.10 (Each)
  • $83.10 (Each)
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
C320KGS4
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS4
Description
Aux Cont For FRDM Size 00-2 A-K Side MTD 2no
Freedom Accessory, Auxiliary Contact, Used On Starter and Contactors, 2NO Contacts, Side Mounting
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413518 / 00782113413518
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.10 (Each)
Resources
Images
 
 
C320KGS4 - Large Image
 
C320KGS4 - Large Image
 
C320KGS4 - Large Image
 
C320KGS4 - Small Image
Attachments
 
 
C320KGS4 - Specification Sheet
Other Links
 
 
C320KGS4 - Other
 
C320KGS4 - Other
 
C320KGS4 - Other
Brochures
 
 
C320KGS4 - Brochure
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
Aux Cont FRDM SZ00-2, A-K MTD 2no
extra long description
ETN C320KGS4 AUX CONT FRDM SZ00-2,
Description
AUX CONT FOR FRDM SIZE 00-2 A-K SIDE MTD 2NO
Long Description
Freedom Accessory, Auxiliary contact, Used on Starter and Contactors, 2NO contacts, Side mounting
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Contact Configuration
2 NO
dimensions
4.0000 IN X 2.5000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS4
GTIN
00782113413518
UPC
782113413518
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SIDE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat