696N - 50CFM Exhaust Fan 3" Duct

Nutone

  • $31.69 (Each)
  • $31.69 (Each)
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
696N
Manufacturer
Nutone
Manufacturer's Part Number
696N
Description
50CFM Exhaust Fan 3" Duct
Bath Ventilation Fan, Galvanized Steel, Ceiling/Wall Mount, 120 V Ac @ 60 HZ, 0.9 A, 50 CFM Air Flow, 60 HZ, Round Duct Shape, 3 In Duct Size, White Polymeric, Resin Grill Material, Rectangular Grill Shape, 9-1/8 In (L) X 8-3/4 In (W) Grill Size, Galvanized Steel Housing Material, Rectangular Housing Shape, 7-1/2 In Overall Length, 7-1/4 In Overall Width, 3-5/8 In Overall Height, 3 In Duct Diameter, Exhaust, 3.4 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
784891258411 / 00784891258411
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.69 (Each)
Resources
Other Links
 
 
696N - Other
 
696N - Other
Images
 
 
696N - Large Image
 
696N - Small Image
 
696N - Large Image
Specifications Sheets
 
 
696N - Specification Sheet
Attachments
 
 
696N - Specification Sheet
Brochures
 
 
696N - Brochure
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
Galvanized Steel
Voltage Rating
120 V ac @ 60 Hz
Current Rating
0.9 A
Material, Color, and Finish
Grill Material
Resin
Housing Material
Galvanized Steel
Dimensions and Weight
Overall Length
7-1/2 in
Descriptions
Product Type
Bath Ventilation Fan
Description
50CFM EXHAUST FAN 3" DUCT
Short Description
Bath Ventilation Fan, 50 cfm, Galvanized Steel, 120 VAC @ 60 Hz, 0.9 A
Long Description
Bath Ventilation Fan, Galvanized Steel, Ceiling/Wall Mount, 120 V ac @ 60 Hz, 0.9 A, 50 cfm Air Flow, 60 Hz, Round Duct Shape, 3 in Duct Size, White Polymeric, Resin Grill Material, Rectangular Grill Shape, 9-1/8 in (L) x 8-3/4 in (W) Grill Size, Galvanized Steel Housing Material, Rectangular Housing Shape, 7-1/2 in Overall Length, 7-1/4 in Overall Width, 3-5/8 in Overall Height, 3 in Duct Diameter, Exhaust, 3.4 lb
Features
A standard fan that provides a basic level of ventilation for small to average sized bathrooms or powder rooms, it solves one more problem on your to-do list. Double-strength steel mounting flanges with keyhole slots for fast installation is a plus!
Special Features
Efficient one-piece polypropylene impeller blower wheel; Attractive white polymeric grille with torsion springs to adjust for thickness variances in ceiling or wall; Polypropylene weather damper; Mounts on either 16 IN or 24 IN on-center joist or stud; Discharge is through 3 IN round duct through roof or wall; Sturdy mounting brackets of double metal thickness slotted on housing for vertical mounting adjustments; Extra large outlet box area; Not for use in kitchens; 1 YR warranty
Additional Information
Mounting Type
Ceiling/Wall Mount
Maximum Air Flow
50 cfm
Grill Finish
White Polymeric
Duct Shape
Round
Duct Size
3 in
Grill Size
9-1/8 in (L) x 8-3/4 in (W)
Grill Shape
Rectangular
Housing Shape
Rectangular
Overall Width
7-1/4 in
Overall Height
3-5/8 in
Supply/Exhaust
Exhaust
Standards Met
UL Listed;cUL Listed;HVI Certified
Made in USA
yes
Duct Diameter
3 in
housing dimensions
7-1/2 IN Length X 7-1/4 IN Width X 3-5/8 IN Height
fan type
Ventilation
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
696N
GTIN
00784891258411
UPC
784891258411
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Standard/Economy Fan
Packaging
Weight
3.4 lb
Weight per each
3.4
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Bath Room;Recreation Room;Utility Room
standard
UL Listed For Use Over Bathtubs Or Showers When Connected To A GFCI Circuit, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat