V5711LH - LH Internal Twisted Elbow

Wiremold

  • $5.17 (Each)
  • $5.17 (Each)

  • $51.67 (Per 10)

  • $516.66 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5711LH
Manufacturer
Wiremold
Manufacturer's Part Number
V5711LHA
Description
LH Internal Twisted Elbow
Raceway Internal Twist Elbow, Left Turn, 90 Degree Internal Twisted Elbow Type; Steel Material; 2-1/2 Inch Width X 2-1/2 Inch Height Size; Ivory Finish; 500/700 Series 1-Channel Raceway Used On; Ul (Canada and Us) Approval; 500/700 Model
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
786776042207 / 00786776042207
Weight per unit
0.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.17 (Each)
Carton
$51.67 (Per 10)
Resources
Attachments
 
 
V5711LH - Specification Sheet
Images
 
 
V5711LH - Small Image
 
V5711LH - Large Image
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
Steel
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Size
2-1/2 Inch Width x 2-1/2 Inch Height
Descriptions
Product Type
Raceway Internal Twist Elbow
Description
LH INTERNAL TWISTED ELBOW
extra long description
LEFT TURN, 90 DEGREE INTERNAL TWISTED ELBOW TYPE; STEEL MATERIAL; 2-1/2 INCH WIDTH X 2-1/2 INCH HEIGHT SIZE; IVORY FINISH; 500/700 SERIES 1-CHANNEL RACEWAY USED ON; UL (CANADA AND US) APPROVAL; 500/700 MODEL
Commodity Description
METALLIC RACEWAY & ACCESSORIES
Long Description
RACEWAY INTERNAL TWIST ELBOW, LEFT TURN, 90 DEGREE INTERNAL TWISTED ELBOW TYPE; STEEL MATERIAL; 2-1/2 INCH WIDTH X 2-1/2 INCH HEIGHT SIZE; IVORY FINISH; 500/700 SERIES 1-CHANNEL RACEWAY USED ON; UL (CANADA AND US) APPROVAL; 500/700 MODEL
Additional Information
Made in USA
yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5711LHA
Model
500/700
GTIN
00786776042207
UPC
786776042207
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Left Turn, 90 Degree Internal Twisted Elbow
Availability
Status
Inactive
Packaging
Weight per each
0.176
Carton
10
Uses, Certifications, and Standards
Used On
500/700 Series 1-Channel Raceway
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat