V5711RH - Internal Twisted Elbow RH

Wiremold

  • $5.17 (Each)
  • $5.17 (Each)

  • $51.67 (Per 10)

  • $516.66 (Per 100)
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
V5711RH
Manufacturer
Wiremold
Manufacturer's Part Number
V5711RHA
Description
Internal Twisted Elbow RH
This Ivory Fitting Allows 500 or 700 Series Raceway to Make 90 Degree Twist With A 90 Degree Right Hand Turn. An Example Of This Would Be A Transition From A Sidewall to The Edge Of A Door or Window Trim. A Twistout In The Cover Allows The Part to Adapt From 500 to 700 Series Raceway. Finish - Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776042740 / 00786776042740
Weight per unit
0.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.17 (Each)
Carton
$51.67 (Per 10)
Resources
Images
 
 
V5711RH - Large Image
 
V5711RH - Small Image
Other Links
 
 
V5711RH - Other
 
V5711RH - Other
Attachments
 
 
V5711RH - Specification Sheet
Brochures
 
 
V5711RH - Brochure
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
INTERNAL TWISTED ELBOW RH
Product Type
Internal 90 Deg Twisted Right Hand
extra long description
WM V5711RHA INTERNAL 90 DEG TWISTED
Long Description
This ivory fitting allows 500 or 700 Series raceway to make 90 degree twist with a 90 degree right hand turn. An example of this would be a transition from a sidewall to the edge of a door or window trim. A twistout in the cover allows the part to adapt from 500 to 700 Series Raceway. Finish - Ivory
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5711RHA
GTIN
00786776042740
UPC
786776042740
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Availability
Status
Inactive
Packaging
Weight per each
0.176
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat