V5737 - 5700 RND Ext Open Base

Wiremold

  • $18.10 (Each)
  • $18.10 (Each)

  • $90.50 (Per 5)

  • $1,810.00 (Per 100)
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
V5737
Manufacturer
Wiremold
Manufacturer's Part Number
V5737
Description
5700 RND Ext Open Base
Mounts Onto 3 1/4" or 4" (83MM or 102MM) Conduit Boxex, or Other Recessed Outlets. Cover Accepts Devices With Mounting Screw Centers Of 2 3/4", 3 1/2", or 4 1/16" (70MM, 89MM, or 103MM). Can Be Used With 5736 Blank Cover As A Pull or Junction Box. Outside Diameter 4 3/4" (121MM). Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070408 / 00786776070408
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.10 (Each)
Standard Packaging
$90.50 (Per 5)
Resources
Images
 
 
V5737 - Large Image
 
V5737 - Small Image
Other Links
 
 
V5737 - Other
 
V5737 - Other
Attachments
 
 
V5737 - Specification Sheet
Brochures
 
 
V5737 - Brochure
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
5700 RND EXT OPEN BASE
Product Type
5700 RND Ext Open Base
extra long description
WM V5737 5700 RND EXT OPEN BASE
Long Description
Mounts onto 3 1/4" or 4" (83mm or 102mm) conduit boxex, or other recessed outlets. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", or 4 1/16" (70mm, 89mm, or 103mm). Can be used with 5736 Blank Cover as a pull or junction box. Outside diameter 4 3/4" (121mm). Ivory
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5737
GTIN
00786776070408
UPC
786776070408
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.5
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat