270SG - 3/4" STL FM7 Snap Tight CVR W/Gasket

Eaton

  • $8.77 (Each)
  • $8.77 (Each)

  • $219.25 (Per 25)

Availability: In Stock Locally
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
270SG
Manufacturer
Eaton
Manufacturer's Part Number
270SG
Description
3/4" STL FM7 Snap Tight CVR W/Gasket
Blank Cover, Form 7 Body Type, 3/4 In Trade Size, 4.25 In Length, Snaptight, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274435497 / 00782274435497
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.77 (Each)
Standard Packaging
$219.25 (Per 25)
Resources
Attachments
 
 
270SG - Specification Sheet
Other Links
 
 
270SG - Other
Images
 
 
270SG - Large Image
 
270SG - Small Image
Tech Bulletins
 
 
270SG - Tech Bulletin
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
Sheet Steel
Dimensions and Weight
Length
4.25 in
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 7 Body Type, 3/4 in Trade Size, 4.25 in Length, Snaptight, 0.13 lb/EA
Short Description
Blank Cover, Snap Tight, 3/4 ", Form 7 Body, Steel, w/Gasket
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
3/4" STL FM7 SNAP TIGHT CVR W/GASKET
extra long description
CRS-H 270SG 3/4 SNAPTIGHT SHT STEEL
Additional Information
body type
Form 7
includes
Integral Sealing Gasket;Stainless Steel Screw
Mounting Type
Snaptight
for use with
Condulet(R) Conduit Body
Standards Met
UL 514B Listed;CSA Certified C22.2
package quantity
1 CT;25 PK
dimensions
4.2500 IN X 0.8000 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
270SG
GTIN
00782274435497
UPC
782274435497
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Snaptight cover with integral gasket
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.13 lb/EA
Weight per each
0.13
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat