AHL530R - Recp Single 30A 125V 2P3W H/L BK

Eaton

  • $26.35 (Each)
  • $26.35 (Each)

  • $263.50 (Per 10)

  • $1,317.50 (Per 50)
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
AHL530R
Manufacturer
Eaton
Manufacturer's Part Number
AHL530R
Description
Recp Single 30A 125V 2P3W H/L BK
Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677125 / 00040893677125
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.35 (Each)
Carton
$263.50 (Per 10)
Standard Packaging
$1,317.50 (Per 50)
Resources
Images
 
 
AHL530R - Large Image
 
AHL530R - Large Image
 
AHL530R - Small Image
Attachments
 
 
AHL530R - Specification Sheet
Other Links
 
 
AHL530R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Wires
3
Material
Glass-Filled Nylon
Material, Color, and Finish
Color
Black
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE 30A 125V 2P3W H/L BK
Long Description
Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black
Short Description
30 A, 125 V, Single Receptacle, Black
Special Features
Wiring Type Back and Side Wire
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL530R Recp Single 30A 125V 2P
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #8 AWG
Connection Type
Screw
package quantity
10 CT;50 PK
Standards Met
UL Listed;CSA Certified;FULS Listed
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
AHL530R
GTIN
00040893677125
UPC
040893677125
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Locking Receptacle
Packaging
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-30
Application
Industrial
standard
Federal Specification Classification 6233 01,UL,CSA certified,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat