692IG - Combo SW 1P 15A120V Pilot LT 1/25 GRD I

Legrand-Pass & Seymour

  • $19.84 (Each)
  • $19.84 (Each)

  • $992.08 (Per 50)

  • $1,984.16 (Per 100)
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
692IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
692IG
Description
Combo SW 1P 15A120V Pilot LT 1/25 GRD I
15 Amps, 120 Volts, Single Pole, Single Pilot Light, Combination Switch, Grounding, Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007006094 / 00785007006094
Weight per unit
0.2133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.84 (Each)
Carton
$19.84 (Each)
Standard Packaging
$992.08 (Per 50)
Resources
Images
 
 
692IG - Large Image
 
692IG - Small Image
Attachments
 
 
692IG - Specification Sheet
Other Links
 
 
692IG - Other
 
692IG - Other
 
692IG - Other
Brochures
 
 
692IG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
15
Voltage Rating
120/125
Wattage
Pilot Light: 1/25
connection
Side wire
actuator
Toggle
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo SW 1P 15A120V Pilot LT 1/25 GRD I
extra long description
P&S 692IG COMBO SW 1P 15A120V PILOT
Description
COMBO SW 1P 15A120V PILOT LT 1/25 GRD I
Long Description
15 amps, 120 volts, Single Pole, Single Pilot Light, Combination Switch, Grounding, Ivory.
Special Features
Easily accessible break-off for separate or common feed. Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Contact Rating
15 Amp, 120/125 VAC
operating cycles
30000
Contact Configuration
N-O
action
SP & Pilot Light
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
692IG
sub brand
Pass & Seymour
GTIN
00785007006094
UPC
785007006094
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination Single Pole Switch & Pilot Light
Packaging
Weight per each
0.2133
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat