J50210 - Journeyman Pump Pliers, 10"

Klein Tools

  • $34.92 (Each)
  • $34.92 (Each)

  • $209.52 (Per 6)
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
J50210
Manufacturer
Klein Tools
Manufacturer's Part Number
J502-10
Description
Journeyman Pump Pliers, 10"
Klein Tools 10-Inch (25.4 CM) Pump Pliers Feature A Secure Tongue and Groove Design For A Non-Slip Grip Even When Heavy Pressure Is Applied. Tension-Loaded Joint Reduces Handle Wobble For Sure Gripping. The Dual-Material Journeyman Handle Is Also Designed For Better Grip and Comfort.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112112 - Tongue and groove pliers
UPC/GTIN
092644730153 / 00092644730153
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.92 (Each)
Standard Packaging
$209.52 (Per 6)
Resources
Other Links
 
 
J50210 - Other
 
J50210 - Other
 
J50210 - Other
 
J50210 - Other
 
J50210 - Other
 
J50210 - Other
Images
 
 
J50210 - Large Image
 
J50210 - Small Image
 
J50210 - Large Image
 
J50210 - Video
Attachments
 
 
J50210 - Specification Sheet
360 Images
 
 
J50210 - 360 Image
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
Matte
Blade Material
Steel
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
10.25" (26 cm)
Descriptions
Product Type
Journeyman Pump Pliers
Description
JOURNEYMAN PUMP PLIERS, 10"
extra long description
KLEIN J502-10 Journeyman Pump Plier
Features
Klein Tools 10-Inch (25.4 cm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. Tension-loaded joint reduces handle wobble for sure gripping. The dual-material Journeyman handle is also designed for better grip and comfort.
Long Description
Klein Tools 10-Inch (25.4 cm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. Tension-loaded joint reduces handle wobble for sure gripping. The dual-material Journeyman handle is also designed for better grip and comfort.
Additional Information
Jaw Width
1.75" (4.5 cm)
Hex Size
3/32Size_Name4-Inch LengthStyle_Name3/32-Inch HexSub BrandJourneymanWeight0.05 oz (1.4 g) AD6.027720201102C09264433653900092644336539JTH4E0727111710Brand NameKlein ToolsBlade Length4 (10.2 cm)
Handle Length
5.58" (14.2 cm)
included
T-Handle Set with Stand, SAE, 4 BladesSize_Name4-InchStyle_Name8-PieceSub BrandJourneymanWeight2.7 lb (1.2 kg) AD6.027720201102C09264433652200092644336522JTH4E0627111710Brand NameKlein ToolsBlade Length4 (10.2 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J502-10
sub brand
Journeyman
GTIN
00092644730153
UPC
092644730153
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1.02
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat