220 - Canopy Switch

Legrand-Pass & Seymour

  • $7.99 (Each)
  • $7.99 (Each)

  • $79.90 (Per 10)

  • $799.00 (Per 100)
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
220
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
220
Description
Canopy Switch
Pull Chain Switch, 1 Pole, 3 A;6 A, 125/250 V Ac, Black, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
785007469820 / 00785007469820
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.99 (Each)
Carton
$79.90 (Per 10)
Standard Packaging
$799.00 (Per 100)
Resources
Images
 
 
220 - Large Image
 
220 - Small Image
 
220 - Large Image
Attachments
 
 
220 - Specification Sheet
Other Links
 
 
220 - Other
 
220 - Other
 
220 - Other
Brochures
 
 
220 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
3 A;6 A
Voltage Rating
125/250 V ac
amperage rating
6A / 3A
Material
Consult the Factory
actuator
Pull Chain
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
Consult the Factory
Descriptions
Product Type
Pull Chain Switch
Long Description
Pull Chain Switch, 1 Pole, 3 A;6 A, 125/250 V ac, Black, 0.05 lb/EA
Features
Heavy-duty single pole canopy pull siwtch. two black leads (18 awg) 6.5 long. ru listed.
Short Description
Pull Chain Switch, 1 Pole, 3/6 A
Description
CANOPY SWITCH
extra long description
P&S 220 CANOPY SWITCH
Special Features
Heavy-duty, single pole canopy pull switch. 2 black leads (18 AWG) 6.5" long, RU Listed.
Additional Information
actuator type
Pull Chain
package quantity
100 PK;10 CT
Standards Met
UL Listed;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
220
sub brand
Pass & Seymour
GTIN
00785007469820
UPC
785007469820
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Pull Chain Switch
Packaging
Weight
0.05 lb/EA
Weight per each
0.054
Carton
10
Package
100
Uses, Certifications, and Standards
Mounting
Consult the Factory
standard
UL, CSA
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat