TP667 - 6G Plaster Ring

Eaton

  • $137.91 (Each)
  • $137.91 (Each)

  • $689.55 (Per 5)

  • $13,791.04 (Per 100)
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
TP667
Manufacturer
Eaton
Manufacturer's Part Number
TP667
Description
6G Plaster Ring
Eaton Crouse-Hinds Series Gang Box Cover, Raised Surface, Steel, Six-Gang, 28.3 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106671 / 00786189106671
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.91 (Each)
Carton
$137.91 (Each)
Standard Packaging
$689.55 (Per 5)
Resources
Attachments
 
 
TP667 - Specification Sheet
Tech Bulletins
 
 
TP667 - Tech Bulletin
Images
 
 
TP667 - Large Image
 
TP667 - Small Image
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
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
14-1/4 In Length
Descriptions
extra long description
THEP TP667 6 G BOX CVR RSD 13/16 FO
Product Type
6 G Box CVR RSD 13/16 For Plaster
Description
6G PLASTER RING
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Long Description
Eaton Crouse-Hinds series Gang Box Cover, Raised surface, Steel, Six-gang, 28.3 cubic inch capacity
Special Features
Six Gang, Weight 85 Lb per 100
Construction
Welded
Additional Information
dimensions
14.2500 IN X 4.5000 IN X 0.8100 IN
Manufacturer Information
Manufacturers Part Number
TP667
Brand
Eaton
GTIN
00786189106671
UPC
786189106671
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.94
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat