CS4232EU - 4' 2L Striplight 32W 120-277V T8 Electronic Ball

Columbia Lighting

  • $42.46 (Each)
  • $42.46 (Each)
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
CS4232EU
Manufacturer
Columbia Lighting
Manufacturer's Part Number
04241009F910000
Description
4' 2L Striplight 32W 120-277V T8 Electronic Ball
Strip Light, T8 Bulb Shape, 96 In Length, 4-7/16 In Width, 1-13/16 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die-Formed Steel Housing Material, Baked White Enamel
Slang Terms

Suggest a New Term
Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/EAN/GTIN
078531005016 / 0078531005016 / 00078531005016
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.46 (Each)
Resources
Images
 
 
CS4232EU - Large Image
 
CS4232EU - Small Image
 
CS4232EU - Large Image
Specifications Sheets
 
 
CS4232EU - Specification Sheet
Attachments
 
 
CS4232EU - Specification Sheet
Other Links
 
 
CS4232EU - Other
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
120/277 V ac
Lamp Wattage
32 W
Ballast Type
Electronic
Material, Color, and Finish
Housing Material
Die-Formed Steel
Finish
Baked White Enamel
Dimensions and Weight
Length
96 in
Width
4-7/16 in
Height
1-13/16 in
Descriptions
Description
4' 2L STRIPLIGHT 32W 120-277V T8 ELECTRONIC BALL
Long Description
Strip Light, T8 Bulb Shape, 96 in Length, 4-7/16 in Width, 1-13/16 in Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die-Formed Steel Housing Material, Baked White Enamel
Product Type
Strip Light
Features
CS straight-sided utility channel, 4 ft, Number of Lamps: 2, Lamp Type: 4 foot, T8: 32 watt fluorescent, Lamp Included: No, Ballast Type: Electronic instant start T8, Voltage Rating: 120-277 VAC.Standard strip is suitable for utility and light industrial or retail applications. Wide variety of hanging options available for mounting flexibility. Optional reflectors, wireguards and continuous row wiring options also available.
Short Description
4' Strip Light, T8, 120/277 VAC, 32W, 2 Lamp, 96" Length
extra long description
HCI 04241009F910000 CS4-232-EU
Additional Information
bulb shape
T8
start type
Instant Start
Standards Met
UL listed 1598, cUL;CSA
package quantity
1 ct
Manufacturer Information
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
04241009F910000
GTIN
00078531005016
UPC
078531005016
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Application
Light Industrial;Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat