24248SCNK - 24X24X8 N-1 Nko

Unity

  • $185.43 (Each)
  • $185.43 (Each)
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
24248SCNK
Manufacturer
Unity
Manufacturer's Part Number
24248SCNK
Description
24X24X8 N-1 Nko
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 8 In Overall Width, 24 In Overall Length, 24 In Overall Height, 34 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515233108 / 00761515233108
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.43 (Each)
Resources
Images
 
 
24248SCNK - Large Image
 
24248SCNK - Large Image
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
Low Carbon Steel
Cover Type
Screw On
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
24 in
Size
24 X 24 X 8
Descriptions
Description
24X24X8 N-1 NKO
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 8 in Overall Width, 24 in Overall Length, 24 in Overall Height, 34 lb
Short Description
Type 1 Screw On Enclosure, 24 x 8 x 24 in, Powder Coated, No KO
Special Features
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18
extra long description
UNT 24248SCNK 24.00 X 24.00 X 8.00I
Construction
Formed from Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws to Stay in Place, Complies with UL 50
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Powder Coated
Overall Width
8 in
Overall Height
24 in
Standards Met
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
24248SCNK
Brand
Unity
GTIN
00761515233108
UPC
761515233108
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Screw Cover Pull Box
Packaging
Weight
34 lb
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Industrial
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat