1002 - Size 2 Antishort Bushing (12/4, 10/2, 10/3, 2/1)

Bridgeport

  • $21.51 (Per 50)
  • $0.43 (Each)

  • $21.51 (Per 50)

  • $43.02 (Per 100)

  • $3,011.40 (Per 7,000)

Availability: In Stock Locally
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
1002
Manufacturer
Bridgeport
Manufacturer's Part Number
1002
Description
Size 2 Antishort Bushing (12/4, 10/2, 10/3, 2/1)
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 2
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747010025 / 0781747010025 / 00781747010025
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.43 (Each)
Carton
$21.51 (Per 50)
Standard Packaging
$3,011.40 (Per 7,000)
Resources
Images
 
 
1002 - Large Image
 
1002 - Small Image
 
1002 - Video
Attachments
 
 
1002 - Specification Sheet
Other Links
 
 
1002 - Other
 
1002 - Other
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
Plastic
Material, Color, and Finish
Finish
NO FINISH
Color
Red
Dimensions and Weight
Size
2
Descriptions
Product Type
No-2 Anti-Short Bushing
Description
SIZE 2 ANTISHORT BUSHING (12/4, 10/2, 10/3, 2/1)
extra long description
BPT 1002 NO-2 ANTI-SHORT BUSHING
Long Description
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 2
Special Features
12/4, 10/2, 10/3, 2/1
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
1002
GTIN
00781747010025
UPC
781747010025
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
2
Availability
minimum qty
50
Packaging
Weight per each
0.001
Carton
50
Package
7000
Uses, Certifications, and Standards
Temperature Rating
90?°C
standard
CSA, UL
Application
Polyethylene "Redheads" prevent damage to wire installation when placed between the wire and armored sheath. Rated 90 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat