P201 - 1G 20CU.In

Allied Moulded Products

  • $1.06 (Each)
  • $1.06 (Each)

  • $105.51 (Per 100)
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
P201
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P201
Description
1G 20CU.In
20.5 Ci 1G DVC Box Nails Kos
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339249009 / 00085339249009 / 00085339249009
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.06 (Each)
Carton
$1.06 (Each)
Standard Packaging
$105.51 (Per 100)
Resources
Images
 
 
P201 - Small Image
 
P201 - Large Image
 
P201 - Large Image
Attachments
 
 
P201 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Poly Vinyl Chloride;Carbon Steel (Fastener)
Shape
Rectangular
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
3-1/16 in
Depth
3-1/16 INCH
Height
3-3/4 in
Length
2-5/16 in
Descriptions
Long Description
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-201 Model, 20.5 cu.in Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 in Length, 3-1/16 in Width, 3-3/4 in Height, 23 lb
Additional Information
Color Black; Application New Work Residential Construction 2 Hour Fire Resistive Walls and Ceilings
Commodity Description
OUTLET BOXES - NON METALLIC
Product Type
Electrical Box
Short Description
Electrical Box, Polyvinyl Chloride;Carbon Steel (Fastener), Black, 20.5 cu.in
Special Features
Molded-In Splined Device Holes;2 HR Fire Resistive Walls & Ceilings
Description
1G 20CU.IN
extra long description
GANGABLE, NEW WORK TYPE; BLACK PVC MATERIAL; 2-5/16 INCH; 3-3/4 INCH; 3-1/16 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 100 STANDARD PACKAGE; 20.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; 2 DEVICE MOUNTING HOLE; FLEXBOX [R] BRAND; APPLICATION NEW WORK RESIDENTIAL CONSTRUCTION 2 HOUR FIRE RESISTIVE WALLS AND CEILINGS; P-201 MODEL
Additional Information
Device Mounting Holes
2
Cable Entry
NON-METALLIC SHEATHED CABLE
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
P201
Brand
Allied Moulded Products
sub brand
FlexBox(R)
Model
P-201
GTIN
00085339249009
UPC
085339249009
Taxonomies, Classifications, and Categories
Type
Gangable, New Work
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Standard Package
100 W
Weight
23 lb
Weight per each
0.23
Carton
1
Package
100
Uses, Certifications, and Standards
Capacity
20.5 cu.in
Mounting
Angled Mid Nails
Approval
UL, ANSI/UL 514C
Application
New Work Residential Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat