PC234N - 4-0 Plastic Nail On

Allied Moulded Products

  • $4.35 (Each)
  • $4.35 (Each)

  • $217.62 (Per 50)

  • $435.25 (Per 100)
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
PC234N
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
PC234N
Description
4-0 Plastic Nail On
Fixture Support Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, PC234-N Model, 23 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Cable Entry, Round, Nail-On With Fetter Ring Nail, 2-5/16 In Width, 4 In Diameter, 12 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
085339980254 / 00085339980254 / 00085339980254
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.35 (Each)
Carton
$217.62 (Per 50)
Resources
Attachments
 
 
PC234N - Specification Sheet
Images
 
 
PC234N - Small Image
 
PC234N - Large Image
 
PC234N - Large Image
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
Polycarbonate;Carbon Steel (Fastener)
Shape
Round
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
2-5/16 in
Diameter
4 in
Depth
2-5/16 INCH
Descriptions
Product Type
Fixture Support Box
Description
4-0 PLASTIC NAIL ON
Long Description
Fixture Support Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, PC234-N Model, 23 cu.in Capacity, Non-Metallic Sheathed Cable Clamp Cable Entry, Round, Nail-On With Fetter Ring Nail, 2-5/16 in Width, 4 in Diameter, 12 lb
Short Description
Fixture Support Box, Polycarbonate;Carbon Steel (Fastener), Black, 23 cu.in
Special Features
Machine Tapped Fixture Holes;2 HR Fire Resistive Walls and Ceilings
extra long description
NEW WORK, CEILING FIXTURE TYPE; BLACK POLYCARBONATE MATERIAL; 2-5/16 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; NAIL-ON MOUNTING; 50 STANDARD PACKAGE; 23 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; FLEXBOX[R] BRAND; CONTAINS FETTER RING NAIL; FIXTURE RATING 50 POUND; APPLICATION RESIDENTIAL; PC234-N MODEL
Additional Information
APPLICATION RESIDENTIAL
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Non-Metallic Sheathed Cable Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Nail-On With Fetter Ring Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
50 CT
Made in USA
yes
Cable Entry
Non-Metallic Sheathed Cable Clamp
Manufacturer Information
Manufacturers Part Number
PC234N
sub brand
FlexBox(R)
Brand
Allied Moulded Products
Model
PC234-N
GTIN
00085339980254
UPC
085339980254
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
New Work
Packaging
Weight
12 lb
Weight per each
0.24
Carton
50
Uses, Certifications, and Standards
Capacity
23 cu.in
Application
New Work Residential Construction
Mounting
Nail-On
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat